Shop All Dust Collector Accessories
Proteam
Intercept Micro Filter Bag, Closed Collar, Fits Triangular 6 qt. (10 pk.)
Mfr # 107374
Zoro # G9751077
product price: $25.99
/pk 10, $2.60/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Super Coach Pro 6, GoFree Flex Pro, ProVac FS 6
- Filter Type Paper Bag
- Reusable Reusable
- Efficiency High Efficiency
- Fits Vacuum Models GoFree Flex Pro, ProVac FS 6, Super Coach Pro 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 107374
- Zoro # G9751077
- UPC # 693822073149
- Country of Origin China
- Category Dust Collector Accessories
Dimensions
Length | 11 in |
Width/Diameter | 5 in |
Details
Item | Vacuum Bag |
For Use With | Super Coach Pro 6, GoFree Flex Pro, ProVac FS 6 |
Filter Type | Paper Bag |
Reusable | Reusable |
Efficiency | High Efficiency |
Fits Vacuum Models | GoFree Flex Pro, ProVac FS 6, Super Coach Pro 6 |
For Vacuum Type | Backpack Vacuum |
Fits Vacuum Brand | ProTeam |
Bag Reusability | Non-Reusable |
Bag Material | Paper |
Bag Product Grouping | Vacuum Bag |
Bag Pickup Type | Dry |
Bag Filtration Type | Standard |
Description
Vacuum Bag, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models GoFree Flex Pro, ProVac FS 6, Super Coach Pro 6, Bag Filtration Type Standard, Bag Material Paper, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Length 11 in, Width/Diameter 5 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 8" PITBULL Long Nose Plier Dipped Handle (82177-06)
- CRAFTSMAN Wrenches, 17mm Standard Metric Combinati (CMMT42929)
- KNIPEX 5 1/8 in Wire Stripper 32 to 18 AWG (11 82 130)
- MICRO 100 Indexable Turning & Chamfering Tool (10-3313)
- PROTEAM Intercept Micro Filter Bag, Open Collar, Fits Super HalfVac Pro (10 pk.) (106960)
- PROTEAM Intercept Micro Filter Bag, Fits 10 qt. Canisters (10 pk.) (104544)
- PROTEAM Intercept Micro Filter Bag, Fits SCP 10 (10 pk.) (107313)
- PROTEAM Intercept Micro Filter, Fits Sierra (10 pk.) (103227)
- PROTEAM Intercept Micro Filter Bag, Fits ProGen (10 pk.) (107377)
- PROTEAM ProForce 1500XP Upright Vacuum w/On-Board Tools (107252)
- MAKITA DUST BAG (MP122297-2)
- Proteam Dust Collector Accessories