Shop All Vacuum Accessories
Proteam
Hose Cord, Electrified, 2 Wire, 15"
Mfr # 105790
Zoro # G9318961
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 105790
- Zoro # G9318961
- UPC # 693822057903
- Country of Origin United States
- Category Vacuum Accessories
Details
Item | Hose Cord, Electrified, 2 Wire, 15" |
Description
Hose Cord,Electrified,2 Wire,15 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 800 ml Liquid Hand Soap Cartridge (FG4013111)
- BOARDWALK Bowl Clip, Cucumber Melon, Green, PK12 (BWKCLIPCME)
- PROVON 1250 ml Foam Hand Soap Refill Cartridge (8825-03)
- ULTRA PLUS 33 gal Trash Bags, 33 in x 40 in, Medium-Duty, 11 microns, Natural, 100 PK (WHD3339)
- PROTEAM GoFit Blower Door Accessory (107676)
- PROTEAM 10 Qt. Intercept Micro Filter for Select Cylindrical Vacs, 10PK (100331)
- PROTEAM Handle Kit, 106617 (106617)
- PROTEAM Screw, Phillips, 4.2mm x 35mm (104493)
- PROTEAM Grommet, Vibration, Power Nozzle Motor, Nitrile (104498)
- PROTEAM Blower Tool (106993)
- NILFISK Vacuum Accessory (80956205)
- Proteam Vacuum Accessories