Shop All Vacuum Accessories
Proteam
HEPA Filter Housing, 2 HEPA Cartridges
Mfr # 834333
Zoro # G9318508
product price: $59.00
/ea
$59.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Vacuum Brand ProTeam
- For Vacuum Type Backpack Vacuum
- Fits Models Super HalfVac Pro
- For Use With Mfr. Model Number Mfr. No. 107325, 107327, 107328, 107385, 107608
- Fits Vacuum Models 107325, 107327, 107328, 107385, 107608
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 834333
- Zoro # G9318508
- UPC # 693822343334
- Country of Origin China
- Category Vacuum Accessories
Details
Fits Vacuum Brand | ProTeam |
For Vacuum Type | Backpack Vacuum |
Item | On/Off Switch |
Fits Models | Super HalfVac Pro |
For Use With Mfr. Model Number | Mfr. No. 107325, 107327, 107328, 107385, 107608 |
Fits Vacuum Models | 107325, 107327, 107328, 107385, 107608 |
Accessory Type | On/Off Switch |
Description
On/Off Switch, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 107325, 107327, 107328, 107385, 107608
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN High Power Scoop Dust Pan, Black - Large (LI308744)
- AMERICOVER Construction Film, Fire Retardant, 12x100 (4FR12100)
- PUREX Detergent, Vend Pack, 1 Load, PK156 (10245)
- CUSTOM LEATHERCRAFT CADDY BUCKET 5GL 48PKT (1119)
- PROTEAM Handle Assembly (833691)
- PROTEAM Swivel Hose Cuff (101950)
- PROTEAM Retro Kit - 14" E-Z Glide Floor Tool (101445)
- PROTEAM HEPA Baseplate Power Nozzle, 1200XP (107167)
- PROTEAM Hose, Electrified, Sierra, 48" (105880)
- PROTEAM One-Piece Wand with Cord Holder (101784)
- ATRIX Atrix OF992UL ESD Safe Omega Series ULPA Filter Cartridge (OF992UL)
- Proteam Vacuum Accessories