Shop All Vacuum Accessories
Proteam
Hard Surface Floor Tool, 14"
Mfr # 100144
Zoro # G9317729
product price: $69.78
/ea
$69.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type Hard Surface Floor Tool,14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 100144
- Zoro # G9317729
- UPC # 693822001449
- Country of Origin United States
- Category Vacuum Accessories
Details
Item | Hard Surface Floor Tool, 14" |
Product Type | Hard Surface Floor Tool,14" |
Description
Hard Surface Floor Tool,14 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Cleaners & Detergents, Aerosol Spray, Crisp Linen®, 8 PK (19200-99608)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Blue, Polypropylene, 18 in L Overall (2VHJ3)
- SPARTAN CHEMICAL CO SparClean Sure Step 1 Gallon Clean Scent Enzyme Floor Cleaner (765904)
- ORECK COMMERCIAL XL Commercial Upright Vacuum, 120 V, Gray/Blue, 12 1/2 x 9 1/4 x 47 3/4 (XL2100RHS)
- PROTEAM Release Foot Pedal (106939)
- PROTEAM Backplate System Complete (103393)
- PROTEAM Two-Piece Wand with Cord Holder (106053)
- PROTEAM Bumper, Power Nozzle, Vinyl (104218)
- PROTEAM Switch Cord w/ Crimps 120V (101714)
- PROTEAM 20" JetSweep Hard Surface Tool with Nylon Brush (101613)
- PROTEAM Wire Harness Kit (105754)
- Proteam Vacuum Accessories