Shop All Portable Vacuums
Proteam
GoFit 6 PLUS, 6 qt. Backpack Vacuum w/ 15" Carpet & Hard Surface Sidewinder Tool Kit
Mfr # 107711
Zoro # G004862670
product price: $668.00
/ea
Free Shipping & Returns
$668.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 107711
- Zoro # G004862670
- UPC # 693822077116
- Country of Origin Mexico
- Category Portable Vacuums
Description
ProTeam's newest lineup of commercial backpack vacuums, the GoFit Series, includes a 6 qt. PLUS version. Like the small and larger quart options, this medium-sized tool is comfortable while providing maximum floor cleaning productivity and efficiency. Since ergonomics are crucial for experiencing comfort, the GoFit 6 qt. PLUS features a 4-step FlexFit articulating harness. Inspired by top-rated backpacks beloved by hikers worldwide is designed to rest comfortably on the user's hips for hours of wear. Additionally, the FlexFit harness's purple numbered touchpoints provide a customized, quick-adjust fit that doesn't require tools. And, with more freedom to move because of its close-fitting profile, you'll bump into fewer objects as you work. The ProLevel Filtration System with HEPA Media helps reduce allergens and asthma triggers found in the indoor environment and captures 99.82% at 0.3-5 microns per ASTM F3150. When it comes time to change out the filters, to ensure maximum efficiency, you'll find one hand is all you need with the newly designed hinged lid with a single, durable, quick-release, die-cast aluminum latch for easy access. Unique to the 6 qt. PLUS is a filter change indicator light that shows when there's a clog or when the filter needs to be checked/changed. Includes 15" Carpet and Hard Surface Sidewinder Tool Kit 107463: 15" carpet Sidewinder tool (106245), 15" hard surface Sidewinder tool (106246), 59" two-piece friction-fit straight aluminum wand (105693), 17" crevice tool (100108), 3" dust brush (100110), 5" upholstery tool (100115) plus 2 filter bags (107313) and a 50' power cord (101678). Use filter bags open collar #107314 or closed collar #107374.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Tandem Dolly, Two-Container, 300 lb Capacity, 20.25w x 45d x 8h, Black (FG264600BLA)
- RUBBERMAID COMMERCIAL Lobby Pro Synthetic-Fill Broom, 37 1/2" Height, Black (FG253600BLA)
- WORLD ENTERPRISES Bucket, 14.5 in H, White (5WHT)
- REMCO 61-4/5" to 112-1/2" Threaded Telescopic Handle, 1 1/4 in Dia, Red, Aluminum/Plastic (29754)
- PROTEAM QuietPro BP 6 qt. Backpack Vacuum w/ Xover Multi-Surface Telescoping Wand Tool Kit (107146)
- PROTEAM PROTEAM 10 qt. 120V, 1108W Backpack Vacuum Cleaner (107303)
- PROTEAM Cordless Vacuum Kit, Li-Ion, 10A Current, Voltage: 36 V (107645)
- PROTEAM GoFit 6 PLUS, 6 qt. Backpack Vacuum w/ Remediation Tool Kit (107712)
- PROTEAM HEPA Backpack Vacuum, 10 qt, Xover Performance Telescoping Wand Tool Kit (107141)
- PROTEAM Super Coach Pro 6, 6 Qt. Backpack Vacuum with Xover Multi-Surface and Telescoping Wand Kit (107310)
- IROBOT Roomba i3+ Bagged Cordless Standard Filter WiFi Connected Robotic Vacuum (I355020)
- Proteam Portable Vacuums