Shop All Portable Vacuums
Proteam
GoFit 6 Cordless 4Ah, 6 qt. Backpack Vacuum w/ Xover Multi-Surface Two-Piece Wand Tool Kit
Mfr # 107783
Zoro # G911695224
product price: $1,440.00
/ea
Free Shipping & Returns
$1,440.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240 (low) | 310 (high
- For Use With GoFit 6 Cordless
- Width 11.94 in
- Material Polypropylene
- Vacuum Capacity 6 qt.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 107783
- Zoro # G911695224
- UPC # 693822077833
- Country of Origin Mexico
- Category Portable Vacuums
Dimensions
Width | 11.94 in |
Height | 8.13 in |
Details
Voltage | 240 (low) | 310 (high |
For Use With | GoFit 6 Cordless |
Material | Polypropylene |
Vacuum Capacity | 6 qt. |
Battery Type | Lithium Ion |
Housing Color | Gray |
Description
Go wherever your tasks take you with ProTeams newest line of cordless commercial backpack vacuums, the GoFit Cordless Series, which includes a this 6 qt. version. Cordless vacuuming with the 6 qt. allows you to maneuver around obstacles safely and quietly without the restrictions of a cord, increasing your productivity by 30% compared to corded backpack vacuums. The GoFit 6 Cordless has a larger capacity than its smaller counterpart for those needing to tackle longer cleaning jobs. This backpack vacuum weighs only 13.5 lbs. even with the 4Ah battery installed, so its comfortable to wear for long periods of time. Use the high/low power switch to control the power setting and spend more time cleaning with an extended runtime of approximately 51 minutes on low and approximately 39 minutes on high. Since personalized comfort is crucial especially for longer cleaning jobs, the 6 qt. features a 4-step quick-adjust FlexFit harness designed to be easily adjusted with no tools required. It also has advanced multi-layered ProLevel Filtration with HEPA Media that reduces allergens in the air and a brushless motor that prevents carbon dust. Clean hard-to-reach areas with this cordless vacuum that includes the Xover Multi-Surface Two-Piece Wand Tool Kit 107098: 56 two-piece button lock wand 101338, 14 Xover multi-surface floor tool 107016, 17 crevice tool 100108, 3 dust brush 100110, 5 upholstery tool 100115, plus 2 filter bags 107314, 4Ah battery 107683 and charger 107685. Use filter bags open collar 107314 or closed collar 107374.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE MINI BRUSH ASSRT 3PK (46843)
- RUBBERMAID COMMERCIAL Lobby Pro Broom, Poly Bristles, 35", with Metal Handle, Black (FG637400BLA)
- DEMOBAGS 42 gal Trash Bags, 30 in x 48 1/2 in, 9.0 mil, White, 20 PK (DB20-42PP)
- VIKAN VIKAN Green 28" Polypropylene Floor Squeegee (77552/29382)
- PROTEAM Super Coach Pro 6, 6 Qt. Backpack Vacuum with Xover Multi-Surface and Telescoping Wand Kit (107310)
- PROTEAM Backpack Vacuum, 10 qt., Xover Performance Telescoping Wand Tool Kit (107305)
- PROTEAM LineVacer ULPA 10 qt. Backpack Vacuum w/ High Filtration Tool Kit (100280)
- PROTEAM QuietPro BP 6 qt. Backpack Vacuum w/ Xover Multi-Surface Telescoping Wand Tool Kit (107146)
- PROTEAM PROTEAM 6 qt. 120V, 1108W Backpack Vacuum Cleaner (107310)
- PROTEAM GoFit 6, 6 qt. Backpack Vacuum w/ Xover Multi-Surface Telescoping Wand Tool Kit (107696)
- BISSELL Bissell 1899889 CrossWave Vacuum Brush Roll for Wet & Dry (1899889)
- Proteam Portable Vacuums