Shop All Portable Vacuums
Proteam
GoFit 6 Cordless 4Ah, 6 qt. Backpack Vacuum w/ ProBlade Hard Surface & Carpet Floor Tool Kit
Mfr # 107784
Zoro # G711695226
product price: $1,507.50
/ea
Free Shipping & Returns
$1,507.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240 (low) | 310 (high
- For Use With GoFit 6 Cordless
- Material Polypropylene
- Height 8.13 in
- Battery Type Lithium Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 107784
- Zoro # G711695226
- UPC # 693822077840
- Country of Origin Mexico
- Category Portable Vacuums
Dimensions
Height | 8.13 in |
Width | 11.94 in |
Details
Voltage | 240 (low) | 310 (high |
For Use With | GoFit 6 Cordless |
Material | Polypropylene |
Battery Type | Lithium Ion |
Housing Color | Gray |
Vacuum Capacity | 6 qt. |
Description
Go wherever your tasks take you with ProTeams newest line of cordless commercial backpack vacuums, the GoFit Cordless Series, which includes a this 6 qt. version. Cordless vacuuming with the 6 qt. allows you to maneuver around obstacles safely and quietly without the restrictions of a cord, increasing your productivity by 30% compared to corded backpack vacuums. The GoFit 6 Cordless has a larger capacity than its smaller counterpart for those needing to tackle longer cleaning jobs. This backpack vacuum weighs only 13.5 lbs. even with the 4Ah battery installed, so its comfortable to wear for long periods of time. Use the high/low power switch to control the power setting and spend more time cleaning with an extended runtime of approximately 51 minutes on low and approximately 39 minutes on high. Since personalized comfort is crucial especially for longer cleaning jobs, the 6 qt. features a 4-step quick-adjust FlexFit harness designed to be easily adjusted with no tools required. It also has advanced multi-layered ProLevel Filtration with HEPA Media that reduces allergens in the air and a brushless motor that prevents carbon dust. Clean hard-to-reach areas with this cordless vacuum that includes the ProBlade Carpet and Hard Floor Tool Kit 107532: 14 ProBlade carpet floor tool 107527, 14 ProBlade hard floor tool 107528, 42- 57 telescoping straight wand 107529, 17 crevice tool 100108, 3 dust brush 100110, 5 upholstery tool 100115, 2 filter bags 107666, a 4Ah battery 107683 and charger 107685. Use filter bags open collar 107314 or closed collar 107374.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER TOOLS Volumetric Flask Brush, 8-1/2 in L Handle, 3 1/2 in L Brush, Natural, 12 in L Overall (06184)
- PROVON 1200 ml Foam Hand Soap Refill Cartridge (5382-02)
- TOUGH GUY Tank Brush, Poly, Replacement Brush Head (48LZ10)
- TOUGH GUY 1,250 mL Foam Hand Soap Box, 4 PK (55KJ51)
- PROTEAM QuietPro BP 6 qt. Backpack Vacuum w/ Xover Multi-Surface Telescoping Wand Tool Kit (107146)
- PROTEAM LineVacer HEPA 10 qt. Backpack Vacuum w/ Remediation Tool Kit (107471)
- PROTEAM GoFit 6 Cordless 8Ah, 6 qt. Backpack Vacuum w/ Xover Performance Telescoping Wand Tool Kit (107795)
- PROTEAM Backpack Vacuum, 6 qt., Xover Multi-Surface Two-Piece Wand Tool Kit (107308)
- PROTEAM PROTEAM 6 qt. 120V, 1108W Backpack Vacuum Cleaner (107310)
- PROTEAM Super Coach Pro 6, 6 Qt. Backpack Vacuum with Xover Multi-Surface and Telescoping Wand Kit (107310)
- MILWAUKEE TOOL M18 Fuel 18V Cordless 3-In-1 Backpack Vacuum - Tool Only (ML0885-20)
- Proteam Portable Vacuums