Shop All Portable Vacuums
Proteam
GoFit 6, 6 qt. Backpack Vacuum w/ Remediation Tool Kit
Mfr # 107703
Zoro # G704862666
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proteam
- MFR # 107703
- Zoro # G704862666
- UPC # 693822077031
- Country of Origin Mexico
- Category Portable Vacuums
Description
ProTeam's newest lineup of commercial backpack vacuums, the GoFit Series, includes a 6 qt. version. Like the small and larger quart options, this medium-sized cleaning solution is comfortable while providing maximum floor cleaning productivity and efficiency. Since ergonomics are crucial for experiencing comfort, the GoFit 6 qt. features a 4-step FlexFit articulating harness. Inspired by top-rated backpacks beloved by hikers worldwide is designed to rest comfortably on the user's hips for hours of wear. Additionally, the FlexFit harness's purple numbered touchpoints provide a customized, quick-adjust fit that doesn't require tools. And, with more freedom to move because of its close-fitting profile, you'll bump into fewer objects as you work. The ProLevel Filtration System with HEPA Media helps reduce allergens and asthma triggers found in the indoor environment and captures 99.82% at 0.3-5 microns per ASTM F3150. When it comes time to change out the filters, to ensure maximum efficiency, you'll find one hand is all you need with the newly designed hinged lid with a single, durable, quick-release, die-cast aluminum latch for easy access. Plus, the equipment can be configured utilizing several floor tools and wands for superior cleaning. Includes Remediation Tool Kit 107466: 56" two-piece button lock wand (101338), 3" dust brush (100110), 5" upholstery tool (100115), 36" one-bend bulk pick-up tool (100150), 14" carpet tool with scallops (100147), 14" hard floor tool with nylon brush (100623) plus 2 filter bags (107314) and a 50' power cord (101678). Use filter bags open collar #107314 or closed collar #107374.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, 14 microns, Black, 200 PK (V7658HKKR01)
- ETTORE PRODUCTSMPANY Pro Cobweb Brush (31028)
- PIG Sorbents, 3 gal, 6 ft x 10 ft, Universal, Gray, Polypropylene (GRP72203-GY)
- TOUGH GUY 18 in Sweep Face Broom Head, Soft/Stiff Combination, Natural, Black (3U775)
- PROTEAM PROTEAM 6 qt. 120V, 1108W Backpack Vacuum Cleaner (107310)
- PROTEAM GoFit 6, 6 qt. Backpack Vacuum w/ Xover Performance Telescoping Wand Tool Kit (107736)
- PROTEAM LineVacer ULPA 10 qt. Backpack Vacuum w/ High Filtration Tool Kit (100280)
- PROTEAM GoFit 6 PLUS, 6 qt. Backpack Vacuum w/ Xover Multi-Surface Telescoping Wand Tool Kit (107705)
- PROTEAM GoFit 3 Cordless 8Ah, 3 qt. Backpack Vacuum w/ ProBlade Hard Surface & Carpet Floor Tool Kit (107780)
- PROTEAM Super Coach Pro 6, 6 Qt. Backpack Vacuum with Xover Multi-Surface and Telescoping Wand Kit (107310)
- BLACK & DECKER VACUUM STICK REMOVABLE PACK (BSV2020)
- Proteam Portable Vacuums