Shop All Portable Vacuums
Proteam
GoFit 3 Cordless 8Ah, 3 qt. Backpack Vacuum w/ Xover Multi-Surface Two-Piece Wand Tool Kit
Mfr # 107779
Zoro # G511695228
product price: $1,611.00
/ea
Free Shipping & Returns
$1,611.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240 (low) | 310 (high
- For Use With GoFit 3 Cordless
- Housing Color Gray
- Width 11.94 in
- Battery Type Lithium Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 107779
- Zoro # G511695228
- UPC # 693822077796
- Country of Origin Mexico
- Category Portable Vacuums
Dimensions
Width | 11.94 in |
Height | 8.13 in |
Details
Voltage | 240 (low) | 310 (high |
For Use With | GoFit 3 Cordless |
Housing Color | Gray |
Battery Type | Lithium Ion |
Vacuum Capacity | 3 qt. |
Material | Polypropylene |
Description
Clean with freedom using ProTeams GoFit 3 Cordless backpack vacuum which offers cordless efficiency for a seamless cleaning experience. Cordless vacuuming allows you to safely go wherever you need to go without the constraints of a cord, increasing your productivity by 30% compared to corded backpack vacuums. Weighing in at 15.7 lbs with the 8Ah battery installed, the 3 qt. is the smallest addition to ProTeams GoFit Cordless Series, making it an ideal tool for those with smaller frames or new to backpack vacuums. Control the power setting with the high/low power switch and enjoy an extended runtime of approximately 106 minutes on low for daily cleaning and approximately 83 minutes on high for a deeper clean. Feel customized comfort with the 4-step quick-adjust FlexFit harness designed to be easily adjusted with no tools required. This cordless backpack vacuum cleaner has advanced multi-layered ProLevel Filtration with HEPA Media that reduces allergens in the air while a brushless motor prevents carbon dust. Clean hard-to-reach areas with the 3 qt. combined with top-quality ProTeam accessories the Xover Multi-Surface Two-Piece Wand Tool Kit 107098: 56 two-piece button lock wand 101338, 14 Xover multi-surface floor tool 107016, 17 crevice tool 100108, 3 dust brush 100110, 5 upholstery tool 100115, plus 2 filter bags 107314, 8Ah battery 107684 and charger 107685. Use filter bags open collar 107666 or closed collar 107667.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Square Gray, Plastic (237281GY)
- LAITNER Detail Brush, 8 in L, Gray, 12 in L Brush, Red (847242)
- PROTEAM 13" Crevice Tool (103086)
- RAID Deep Reach Aerosol Fogger 1.5 oz (74251)
- PROTEAM GoFit 6, 6 qt. Backpack Vacuum w/ Xover Multi-Surface Telescoping Wand Tool Kit (107696)
- PROTEAM ProForce 1200XP Upright Vacuum w/ On-Board Tools (107251)
- PROTEAM Super Coach Pro 6, 6 Qt. Backpack Vacuum with Xover Multi-Surface and Telescoping Wand Kit (107310)
- PROTEAM Backpack Vacuum, 6 qt., Xover Multi-Surface Two-Piece Wand Tool Kit (107308)
- PROTEAM GoFit 6 PLUS, 6 qt. Backpack Vacuum w/ Remediation Tool Kit (107712)
- PROTEAM Backpack Vacuum, 6 qt., ProBlade Hard Surface/Carpet Floor Tool Kit (107613)
- METROPOLITAN VACUUM CLEANER Metropolitan Vacuum Cleaner PRO-83BA Full Size Vac N Blo 4.0 PHP Vac Cleaner-Blower (112-112563)
- Proteam Portable Vacuums