Shop All Portable Vacuums
Proteam
GoFit 3 Cordless 4Ah, 3 qt. Backpack Vacuum w/ Xover Multi-Surface Two-Piece Wand Tool Kit
Mfr # 107775
Zoro # G811695225
product price: $1,350.00
/ea
Free Shipping & Returns
$1,350.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240 (low) | 310 (high
- For Use With GoFit 3 Cordless
- Housing Color Gray
- Battery Type Lithium Ion
- Vacuum Capacity 3 qt.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 107775
- Zoro # G811695225
- UPC # 693822077758
- Country of Origin Mexico
- Category Portable Vacuums
Dimensions
Width | 11.94 in |
Height | 8.13 in |
Details
Voltage | 240 (low) | 310 (high |
For Use With | GoFit 3 Cordless |
Housing Color | Gray |
Battery Type | Lithium Ion |
Vacuum Capacity | 3 qt. |
Material | Polypropylene |
Description
Experience cordless efficiency, long runtimes and customized cleaning with ProTeams GoFit 3 Cordless backpack vacuum. Cordless vacuuming allows you to safely go wherever you need to go to get the job done and increase your productivity by 30% compared to corded backpack vacuums. The smallest addition to ProTeams newly launched GoFit Cordless series, the 3 qt. weighs a total of 12.8 lbs. with the 4Ah battery installed, so its a great option for those with smaller frames or new to backpack vacuums. Use the high/low power switch to control the power setting and enjoy an extended runtime of approximately 51 minutes on low setting and approximately 39 minutes on high. Feel customized comfort with the 4-step quick-adjust FlexFit harness designed to be easily adjusted with no tools required. This cordless backpack vacuum cleaner has advanced multi-layered ProLevel Filtration with HEPA Media that reduces allergens in the air while a brushless motor prevents carbon dust. Clean hard-to-reach areas and maneuver quietly around obstacles with the 3 qt. that includes top-quality ProTeam accessories the Xover Multi-Surface Two-Piece Wand Tool Kit 107098: 56 two-piece button lock wand 101338, 14 Xover multi-surface floor tool 107016, 17 crevice tool 100108, 3 dust brush 100110, 5 upholstery tool 100115, plus 2 filter bags 107666, 4Ah battery 107683 and charger 107685. Use filter bags open collar 107666 or closed collar 107667.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARM & HAMMER Trash Can & Dumpster Deodorizer, Sprinkle Top, Original, 42.6oz Powder (33200-84116)
- PARTNERS BRAND 56 gal Trash Bags, 48 in x 43 in, .55 Mil, Black, 200 PK (CL1009)
- KIMBERLY-CLARK PROFESSIONAL Professional Standard Roll Toilet Paper, 2-Ply, White, Compact Case (451 Sheets/Roll, 20 Rolls/Case) (13135)
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 26.3 gal. per Pkg, Oil, White, Dispenser Box, 100 Pack (WPF100H-BX)
- PROTEAM ProForce 1200XP Upright Vacuum w/ On-Board Tools (107251)
- PROTEAM PROTEAM 10 qt. 120V, 1108W Backpack Vacuum Cleaner (107303)
- PROTEAM GoFit 3 Cordless 8Ah, 3 qt. Backpack Vacuum w/ Xover Multi-Surface Telescoping Wand Tool Kit (107778)
- PROTEAM LineVacer ULPA 10 qt. Backpack Vacuum w/ High Filtration Tool Kit (100280)
- PROTEAM Backpack Vacuum, 10 qt., Xover Performance Telescoping Wand Tool Kit (107305)
- PROTEAM LineVacer HEPA 10 qt. Backpack Vacuum w/ High Filtration Tool Kit (100277)
- DELFIN INDUSTRIAL Industrial Vacuum with HEPA Filtration S (MISTRAL 301 DS)
- Proteam Portable Vacuums