Shop All Portable Vacuums
Proteam
GoFit 10, 10 qt. Backpack Vacuum w/ Remediation Tool Kit
Mfr # 107695
Zoro # G704862673
product price: $628.00
/ea
Free Shipping & Returns
$628.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 107695
- Zoro # G704862673
- UPC # 693822076959
- Country of Origin Mexico
- Category Portable Vacuums
Description
The 10 qt. GoFit commercial backpack vacuum is ProTeam's largest version, which can contain sizeable debris while delivering supreme balance and ease of use. The 10 qt. is an example of continuous comfort with the patented 4-step FlexFit articulating harness system. Inspired by top-rated backpacks beloved by hikers worldwide is designed to rest comfortably on the user's hips for hours of wear. Additionally, the FlexFit harness's purple numbered touchpoints provide a customized, quick-adjust fit that doesn't require tools. And, with more freedom to move because of its close-fitting profile, you'll bump into fewer objects as you work. The ProLevel Filtration System with HEPA Media, helps reduce allergens and asthma triggers found in the indoor environment and captures 99.86% at 0.3-5 microns per ASTM F3150. When it comes time to change out the filters, to ensure maximum efficiency, you'll find one hand is all you need with the newly designed hinged lid with a single, durable, quick-release, die-cast aluminum latch for easy access Includes Remediation Tool Kit 107466: 56" two-piece, 56" two-piece button lock wand (101338), 3" dust brush (100110), 5" upholstery tool (100115), 36" one-bend bulk pick-up tool (100150), 14" carpet tool with scallops (100147), 14" hard floor tool with nylon brush (100623) plus 2 filter bags (107313) and a 50' power cord (101678). Use filter bags open collar #107313 or closed collar #107680.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 2 1/2 in W Standard Window Wash Brush, Soft, Not Applicable L Handle, 8 in L Brush, Gray, Plastic (1VAE7)
- SP RICHARDS Genuine Joe Toilet Seat Covers - White, 250/Pk, (GJO10150)
- SC JOHNSON Dish Soap, Liquid, Lemon Verbena Scent, 16 oz (SJN347635)
- SAN JAMAR Dispenser, f/11"W Towel Roll, 13-1/4"x4-5/8"x2-7/8", Chrome (SJMT451XC)
- PROTEAM GoFit 6, 6 qt. Backpack Vacuum w/ Xover Multi-Surface Telescoping Wand Tool Kit (107696)
- PROTEAM PROTEAM 6 qt. 120V, 1108W Backpack Vacuum Cleaner (107310)
- PROTEAM GoFit 3 Cordless 8Ah, 3 qt. Backpack Vacuum w/ Xover Multi-Surface Telescoping Wand Tool Kit (107778)
- PROTEAM Cordless Vacuum Kit, Li-Ion, 10A Current, Voltage: 36 V (107645)
- PROTEAM PROTEAM 10 qt. 120V, 1108W Backpack Vacuum Cleaner (107303)
- PROTEAM Vacuum, Super Coach Pro 10, BP, 107098 kit (107304)
- HOOVER COMMERCIAL HushTone Backpack Vacuum Cleaner, 11.7 lb., Gray/Orange (CH34006)
- Proteam Portable Vacuums