Shop All Vacuum Accessories
Proteam
Extension Cord, 14 ga., 50 ft., Yellow
Mfr # 833432
Zoro # G9317485
product price: $96.13
/ea
Free Shipping & Returns
$96.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Extension Cord,14 ga.,50 ft.,Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 833432
- Zoro # G9317485
- UPC # 693822334325
- Country of Origin China
- Category Vacuum Accessories
Details
Item | Extension Cord, 14 ga., 50 ft., Yellow |
Product Type | Extension Cord,14 ga.,50 ft.,Yellow |
Description
Extension Cord,14 ga.,50 ft.,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Coil Cleaner, Liquid, 1 qt (4371-92)
- SPARKLE Liquid Glass Cleaner, Unscented, Bottle, 4 PK (20500)
- BRUSKE PRODUCTS 35" black floor brush, medium sweep, brace and bolt-on steel Hdl (2158-CS-X)
- BERRY PLASTICS Berry Plastics 626033 10 x 100 ft. 6 Mil; Clear Polyethylene Film (199000)
- PROTEAM Power Cord Assembly, Complete (103181)
- PROTEAM Replacement Double Swivel Elbow Cuff 1.5" (101928)
- PROTEAM Shoulder Strap Assembly (100356)
- PROTEAM Replacement Double Swivel Elbow Cuff 1-1/4" (102715)
- PROTEAM Proforce 1500XP Upright Vacuum Cleaner with On-Board Tools (107252)
- PROTEAM Retainer, Brush Roll (104499)
- DYNABRADE Division, II Vacuum Cleaning Kit (96607)
- Proteam Vacuum Accessories