Shop All Vacuum Parts
Proteam
Drive Brush, For FreeFlex
Mfr # 510663
Zoro # G8707183
product price: $62.45
/ea
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Upright Vacuum
- Fits Vacuum Models FreeFlex
- Fits Vacuum Brand ProTeam
- For Use With Mfr. Model Number 107499, 107503
- Fits Models FreeFlex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 510663
- Zoro # G8707183
- UPC # 693822106632
- Country of Origin China
- Category Vacuum Parts
Details
Item | Drive Brush |
For Vacuum Type | Upright Vacuum |
Fits Vacuum Models | FreeFlex |
Fits Vacuum Brand | ProTeam |
For Use With Mfr. Model Number | 107499, 107503 |
Fits Models | FreeFlex |
Accessory Type | Drive Brush |
Description
Drive Brush, For Vacuum Type Upright Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models FreeFlex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Wipers, HERCULES HAND CLEANING TOWELS (45333T)
- RBL ENVIRONMENTAL S-200 OilGone Remediation Liquid (CLN645)
- CHIX Towels & Wipes, Yellow, Cloth, 50 Wipes, 24" x 16", Unscented, 400 PK (213)
- MALISH Horseshoe Grill Brush Replacement, 7.75 in L X 2.25 in W L Overall, 12 PK (WBC-02-MH)
- PROTEAM Shoe Kit (Xover Floor Tool) (107078)
- PROTEAM Power Plug Assembly, For Backpack Vacuum (841724)
- PROTEAM Switch Cord Assembly 120V (101610)
- PROTEAM Screw, Phillips, 4mm x 35mm F/Base Cover (104497)
- PROTEAM Belt, Drive, F/Brush Roll (104217)
- PROTEAM Motor/Fan (120 V) w/Crimps (105162)
- STAR BRITE Utlty Brsh Lng Hndl Bl (040115)
- Proteam Vacuum Parts