Shop All Vacuum Filters
Proteam
Dome Filter w/ Foam Media
Mfr # 100030
Zoro # G3455277
original price:
$13.40
12% off
$11.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Backpack Vacuum
- Filter Product Grouping Dome Filter
- Fits Vacuum Brand ProTeam
- Fits Vacuum Models 100277, 100280, 103024, 105869, 105892, 106542, 107103, 107104, 107108, 107109, 107113, 107114, 107118, 107119, 107137, 107138, 107141, 107155, 107161, 107345, 107471, 107602, 107603, 107604, 107605, 107606, 107607
- Filter Type Dome Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proteam
- MFR # 100030
- Zoro # G3455277
- UPC # 693822067544
- Country of Origin China
- Category Vacuum Filters
Dimensions
Height | 5 7/8 in |
Width | 5-7/8" |
Length | 2 1/8 in |
Width/Diameter | 5 7/8 in |
Details
For Vacuum Type | Backpack Vacuum |
Filter Product Grouping | Dome Filter |
Fits Vacuum Brand | ProTeam |
Fits Vacuum Models | 100277, 100280, 103024, 105869, 105892, 106542, 107103, 107104, 107108, 107109, 107113, 107114, 107118, 107119, 107137, 107138, 107141, 107155, 107161, 107345, 107471, 107602, 107603, 107604, 107605, 107606, 107607 |
Filter Type | Dome Filter |
Filtration Type | Standard |
Filter Pickup Type | Dry |
Filter Material | Foam |
Item | Dome Filter |
For Use With | Mfr. No. 106781, 106782, 106783, 106784, 106785 |
Filter Reusability | Reusable |
Description
Dome Filter, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 100277, 100280, 103024, 105869, 105892, 106542, 107103, 107104, 107108, 107109, 107113, 107114, 107118, 107119, 107137, 107138, 107141, 107155, 107161, 107345, 107471, 107602, 107603, 107604, 107605, 107606, 107607, Filter Pickup Type Dry, Filtration Type Standard, Filter Material Foam, Filter Reusability Reusable, Height 5 7/8 in, Length 2 1/8 in, Width/Diameter 5 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS PAPER Pe 248 In. White 2Ply Green Heritage Bathroom Tissue, 96Pk (248 (PE))
- DOWNY Liquid Fabric Softener, April Fresh, 48 oz Pouch, 3PK (80365197)
- PLEDGE Multi-Purpose Cleaner, Trigger Spray Bottle, Fresh, 6 PK (336283)
- TOUGH GUY TOUGH GUY Black/Red 24" Seal Coating Squeegee (3ZHP3)
- PROTEAM Sleeve Filter, Dry, Cloth Filter (103115)
- PROTEAM Cassette Filter, Multi-Ply, Exhaust Filter (107315)
- PROTEAM Dome Filter, Multi-Ply, Dome Filter (106526)
- PROTEAM Switch Filter Lock-Out (104283)
- PROTEAM 10 Qt. Intercept Micro Filter, Closed Collar, for Super Coach Pro 10 Vacs, 10PK (107680)
- PROTEAM Micro Cloth Filter, Fits Round 10 qt. (100565)
- PROTEAM Vacuum Filter, Dry Pickup, 14" L, PK10 (107502)
- Proteam Vacuum Filters