Shop All Vacuum Filters
Proteam
Dome Filter, Multi-Ply, Dome Filter
Mfr # 106526
Zoro # G9750991
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Backpack Vacuum
- Reusable Reusable
- Filter Product Grouping Dome Filter
- Material Composite
- Fits Vacuum Brand ProTeam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proteam
- MFR # 106526
- Zoro # G9750991
- UPC # 693822065267
- Country of Origin China
- Category Vacuum Filters
Dimensions
Length | 9 1/8 in |
Width | 7-1/2" |
Height | 7 1/2 in |
Width/Diameter | 2 1/2 in |
Details
For Vacuum Type | Backpack Vacuum |
Reusable | Reusable |
Filter Product Grouping | Dome Filter |
Material | Composite |
Fits Vacuum Brand | ProTeam |
Bag Type | Multi-Ply |
Fits Vacuum Models | 105733, 107145, 107146, 107609 |
Filter Type | Dome Filter |
Filtration Type | HEPA |
Filter Pickup Type | Dry |
Filter Material | Paper |
Item | Dome Filter |
Efficiency | High Efficiency |
For Use With | Most Backpack Vacuum Cleaners, Except for The Super Coach Pro |
Filter Efficiency | 99.97% at 0.3 micron |
Filter Reusability | Non-Reusable |
Description
Dome Filter, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 105733, 107145, 107146, 107609, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 micron, Filter Material Paper, Filter Reusability Non-Reusable, Height 7 1/2 in, Length 9 1/8 in, Width/Diameter 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 1510mm Color Coded Handle, 1 1/4 in Dia, Orange, Aluminum (29377)
- PURELL Hand Wipes Wall Bracket Fits 9031-06 & 9113-06 (9014-01)
- 3M Sorbents, 31 gal, 15 1/4 in x 150 ft, Oil, Yellow, Polyester, Polypropylene (C-RL15150DD)
- HAPCO-ELMAR 8 qt Rectangular Trash Can, Sand (R4000SAND)
- PROTEAM Dome Filter w/ Foam Media (100030)
- PROTEAM Switch Filter Lock-Out (104283)
- PROTEAM 3 qt. Intercept Micro Filter Bag, Closed Collar, Fits GoFit 3 Backpack Vacuum, 10PK (107667)
- PROTEAM Vacuum Filter, Dry Pickup, 14" L, PK10 (107502)
- PROTEAM Intercept Micro Filter Bag, Closed Collar, Fits Super HalfVac Pro (10 pk.) (106973)
- PROTEAM Micro Cloth Filter, Fits Round 6 qt. (100564)
- TOUGH GUY Cassette Filter, Spunbond, Washable Panel Sweeper Filter (6XMY9)
- Proteam Vacuum Filters