Shop All Vacuum Parts
Proteam
Dome Filter Foam Media
Mfr # 510183
Zoro # G3378055
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Backpack Vacuum
- Fits Vacuum Models 107303, 107304, 107305, 107306, 107307, 107308, 107309, 107310, 107338, 107339, 107340, 107341, 107342, 107343, 107344, 107371, 107464, 107465, 107467, 107468, 107508, 107509, 107533, 107534, 107535, 107536, 107537, 107538, 107539, 107540, 107541, 107613, 1076363
- For Use With Mfr. Model Number 107303, 107310, 107397, 107538
- Fits Brand ProTeam
- Filter Reusability Reusable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proteam
- MFR # 510183
- Zoro # G3378055
- UPC # 693822101835
- Country of Origin China
- Category Vacuum Parts
Dimensions
Width/Diameter | 1 1/4 in |
Height | 5 3/4 in |
Length | 5 3/4 in |
Details
Item | Dome Filter |
For Vacuum Type | Backpack Vacuum |
Fits Vacuum Models | 107303, 107304, 107305, 107306, 107307, 107308, 107309, 107310, 107338, 107339, 107340, 107341, 107342, 107343, 107344, 107371, 107464, 107465, 107467, 107468, 107508, 107509, 107533, 107534, 107535, 107536, 107537, 107538, 107539, 107540, 107541, 107613, 1076363 |
For Use With Mfr. Model Number | 107303, 107310, 107397, 107538 |
Fits Brand | ProTeam |
Filter Reusability | Reusable |
Filter Pickup Type | Dry |
Filter Product Grouping | Dome Filter |
Filter Material | Foam |
Fits Vacuum Brand | ProTeam |
Filtration Type | Standard |
Description
Dome Filter, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 107303, 107304, 107305, 107306, 107307, 107308, 107309, 107310, 107338, 107339, 107340, 107341, 107342, 107343, 107344, 107371, 107464, 107465, 107467, 107468, 107508, 107509, 107533, 107534, 107535, 107536, 107537, 107538, 107539, 107540, 107541, 107613, 1076363, Filter Pickup Type Dry, Filtration Type Standard, Filter Material Foam, Filter Reusability Reusable, Height 5 3/4 in, Length 5 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED TOWEL, KITCHEN, 9X11, 85 SHTS, 30PK (GJO24085)
- METROPOLITAN VACUUM Vac 'N, Blo Handheld Vacuum Blower wMicro Cleaning Tool Kit (105-105251)
- CHASE Metered Air Freshner Fruit Asst, PK12 (438-5319)
- NILFISK/ADVANCE BAG 10-PACK - Whirlamatic VS20 Burnisher (56391185)
- PROTEAM Debris Tube Brackets, For FreeFlex (510655)
- PROTEAM Handle Tube, For Upright Vacuum (842345)
- PROTEAM Switch Cord Assembly 120V (101610)
- PROTEAM Twist Cap, Super Coach, Purple (100197)
- PROTEAM Switch, Safety, Power Nozzle Lockout (104279)
- PROTEAM 14" Hard Surface Tool with Nylon Brush (100623)
- PROTEAM Cord, Power, w/Strain Relief, 50' Yellow (104284)
- Proteam Vacuum Parts