Shop All Vacuum Accessories
Proteam
Crevice Tool, 28"
Mfr # 100109PT
Zoro # G9322279
$24.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Crevice Tool,28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proteam
- MFR # 100109PT
- Zoro # G9322279
- UPC # 693822001098
- Country of Origin United States
- Category Vacuum Accessories
Details
Item | Crevice Tool, 28" |
Product Type | Crevice Tool,28" |
Description
Crevice Tool,28 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRS. MEYERS CLEAN DAY Clean Day Lemon Verbena Scent Toilet Bowl Cleaner 24 oz Liquid (12167)
- TOUGH GUY Gritted Oil-Based Sweeping Compound (24WJ59)
- GEORGIA-PACIFIC Pacific Blue Basic, Jumbo Core, 1 Ply, Continuous Sheets, White, 8 PK (13718)
- YARD TUFF Sweeper 42" (YTF-42STQA)
- PROTEAM 14" Hard Surface Floor Tool with Horse Hair Brush (100614)
- PROTEAM Handle Bezel, ProForce, 1500XP (106739)
- PROTEAM HEPA Motor Housing, 1500XP, Charcoal (107257)
- PROTEAM Motor Compression Ring w/ Screws (100335)
- PROTEAM Swivel Hose Cuff 1-1/2" (831577)
- PROTEAM Switch Cord and Power Cord Assembly (834249)
- ATRIX Atrix 32555 ESD Safe Micro Accessory Kit - 4 Piece (32555)
- Proteam Vacuum Accessories