Proteam

Cordless Vacuum Kit, Li-Ion, 10A Current, Power: 360 W (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Portable Vacuums

Key Features

  • Voltage 36 V
  • Vacuum Filtration Type Standard
  • Weight 15.5 lb
  • Vacuum Collection Type Reusable Bag
  • Hose Length 4 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Hose Length 4 ft
Height 24 in
Hose Dia. 1 1/2 in

Description

Backpack Vacuum, Vacuum Power Source Cordless, Vacuum Filtration Type Standard, Filter Efficiency 99.97 Percent at 3 microns, Vacuum Collection Type Reusable Bag, Vacuum Capacity 1 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 58 cfm, Static Pressure 67 in, Weight 15.5 lb, Height 24 in, Sound Level 64 dB, Motor Efficiency Type Brushless, Number of Motor Stages 2, Power 360 W, Current 6 A, Frequency None, Hose Dia. 1 1/2 in, Hose Length 4 ft, Plug Type Cordless, Voltage 36 V

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products