Shop All Upright Vacuums
This Product is Discontinued
Proteam
Corded Upright Vacuum, 68 cfm, 120VDC (Discontinued)
Mfr # 107503
Zoro # G8637804
Free Shipping & Returns
This Product is Discontinued
Key Features
- Vacuum Capacity 1 gal
- Power Cord Length 40 ft
- Width 14 1/2 in
- Length 48 in
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proteam
- MFR # 107503
- Zoro # G8637804
- UPC # 693822075037
- Country of Origin Mexico
- Category Upright Vacuums
Dimensions
Power Cord Length | 40 ft |
Width | 14 1/2 in |
Length | 48 in |
Head Height Adjustment | 2-Position |
Cleaning Path Width | 14 in |
Height | 12 1/2 in |
Description
Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Disposable Bag, Vacuum Capacity 1 gal, Vacuum Filtration Type Standard, Vacuum Pickup Type Dry, Cleaning Path Width 14 in, Vacuum Air Flow 68 cfm, Static Pressure 25 in, Sound Level 82 dB, Weight 13.9 lb, Motor Efficiency Type Brushed, Number of Motor Stages 1, Power 400 W, Current 3.4 A, Frequency 60 Hz, Voltage 120 V, Height 12 1/2 in, Length 48 in, Width 14 1/2 in, Head Height Adjustment 2-Position, Power Cord Length 40 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.