Proteam

Circuit Breaker


original price: $39.00
26% off
new price: $28.80
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 1 in
  • Depth 0.5 in
  • Height 1.5 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 1 in
Depth 0.5 in
Height 1.5 in

Details

Item Circuit Breaker

Description

Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.