Shop All Vacuum Filters
Proteam
Cassette Filter, Multi-Ply, Exhaust Filter
Mfr # 107315
Zoro # G9750982
product price: $17.07
/pk 2, $8.54/ea
$17.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Backpack Vacuum
- Reusable Reusable
- Filter Product Grouping Cassette Filter
- Material Composite
- Fits Vacuum Brand ProTeam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 107315
- Zoro # G9750982
- UPC # 693822073156
- Country of Origin China
- Category Vacuum Filters
Dimensions
Height | 3 7/8 in |
Width | 3-7/8" |
Length | 8 3/4 in |
Width/Diameter | 1 in |
Details
For Vacuum Type | Backpack Vacuum |
Reusable | Reusable |
Filter Product Grouping | Cassette Filter |
Material | Composite |
Fits Vacuum Brand | ProTeam |
Bag Type | Multi-Ply |
Fits Vacuum Models | 107303, 107304, 107305, 107306, 107307, 107308, 107309, 107310, 107338, 107339, 107340, 107341, 107342, 107343, 107344, 107371, 107464, 107465, 107467, 107468, 107533, 107534, 107535, 107536, 107537 |
Filter Type | Exhaust Filter |
Filtration Type | HEPA |
Filter Pickup Type | Dry |
Filter Material | Paper |
Item | Cassette Filter |
For Use With | ProTeam Super Coach Pro 6, Pro 10, FS 6 & GoFree Flex Pro Backpack Vacuums |
Efficiency | High Efficiency |
Filter Reusability | Non-Reusable |
Filter Efficiency | 99.97% at 0.3 micron |
Description
Cassette Filter, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 107303, 107304, 107305, 107306, 107307, 107308, 107309, 107310, 107338, 107339, 107340, 107341, 107342, 107343, 107344, 107371, 107464, 107465, 107467, 107468, 107533, 107534, 107535, 107536, 107537, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 micron, Filter Material Paper, Filter Reusability Non-Reusable, Height 3 7/8 in, Length 8 3/4 in, Width/Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNYSIDE 1 Gal. Deck Wash (727G1)
- SAVOGRAN Wood Bleach Concentrated 12 Oz. (10501)
- SCOTTS Scott Shop Towel, 11 in L, 1314 in W (75180)
- HOOVER Paper Bag, Dry BP, 8-3/4x8-3/4x11-1/2, PK7 (401000BP)
- PROTEAM Foam Filter Media for Dome Filter (100343)
- PROTEAM Vacuum Filter, Dry Pickup, 14" L, PK10 (107502)
- PROTEAM Exhaust Filter Made from HEPA Media (844488)
- PROTEAM Micro Cloth Filter, Fits Round 10 qt. (100565)
- PROTEAM High Filtration Exhaust Filter (105136)
- PROTEAM Sleeve Filter, Dry, Cloth Filter (834000)
- SHOP-VAC Vacuum Filter, Cloth, Reusable, PK3 (9010733)
- Proteam Vacuum Filters