Shop All Vacuum Accessories
Proteam
Carpet Sidewinder, Floor Tool, 18"
Mfr # 105691
Zoro # G9319171
Free Shipping & Returns
$86.22
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type Carpet Sidewinder,Floor Tool,18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proteam
- MFR # 105691
- Zoro # G9319171
- UPC # 693822056913
- Country of Origin United States
- Category Vacuum Accessories
Details
Item | Carpet Sidewinder, Floor Tool, 18" |
Product Type | Carpet Sidewinder,Floor Tool,18" |
Description
Carpet Sidewinder,Floor Tool,18 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Slap Shot Concentrated Citrus Degreaser For Extra Strength: 1 Gallon (218-01-1G)
- RJ SCHINNER 16PK WHT FLD Towel (HT 400011)
- VIKAN Squeegee Head, Red, 24"L (77644)
- 3M Floor Cleaner, 1 gal., Clear, Green (14185)
- PROTEAM Turbo Brush Carpet Tool, 11" (100117)
- PROTEAM Replacement Felt - 14" Floor Tool – Straight (100145)
- PROTEAM Left-hand Shoulder Strap (834058)
- PROTEAM Brush Removal Cover Assembly (841325)
- PROTEAM Rectangular Upper Foam Pad (834043)
- PROTEAM Motor Fan with Crimps, Sierra (103330)
- BISSELL Bissell 2276 Deep Clean With Febreze Linen & Sky Carpet Cleaner; 60 oz (199410)
- Proteam Vacuum Accessories