Shop All Vacuum Accessories
Proteam
Carbon Brush Set, For Backpack Vacuum
Mfr # 841933
Zoro # G9073380
product price: $30.98
/ea
$30.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Vacuum Brand ProTeam
- For Vacuum Type Backpack Vacuum
- Fits Models SCP 6/10, PV FS 6
- For Use With Mfr. Model Number 107310, 107308, 107307, 107309, 107343, 107344, 107371, 107464, 107464, 107467, 107533, 107534, 107535, 107303, 107304, 107305, 107306, 107338, 107339, 107340, 107341, 107342, 107465, 107468, 107536, 107537, 107538, 1076363, 107613, 33KE29
- For Use With 33KE29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 841933
- Zoro # G9073380
- UPC # 693822419336
- Country of Origin China
- Category Vacuum Accessories
Details
Fits Vacuum Brand | ProTeam |
For Vacuum Type | Backpack Vacuum |
Fits Models | SCP 6/10, PV FS 6 |
For Use With Mfr. Model Number | 107310, 107308, 107307, 107309, 107343, 107344, 107371, 107464, 107464, 107467, 107533, 107534, 107535, 107303, 107304, 107305, 107306, 107338, 107339, 107340, 107341, 107342, 107465, 107468, 107536, 107537, 107538, 1076363, 107613, 33KE29 |
Item | Carbon Brush Set |
For Use With | 33KE29 |
Accessory Type | Carbon Brush Set |
Description
Carbon Brush Set, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 8" Counter Duster - General Purpose - Black Tampico Fill, 2-1/2" Trim (89400)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 60075 Bx - 12 Magnum Blue Tack Rags (USC-60075)
- CONCROBIUM Moisture Grabbers Xl (7651353)
- UNGER 18 Pro Stainless Steel Complete Squeegee, Black (UNGPR450)
- PROTEAM ProDuster Sleeves, PK50 (101532)
- PROTEAM Motor Mounting System Set (100368)
- PROTEAM Replacement Felt - 14" Floor Tool – Straight (100145)
- PROTEAM Blower Tool (106993)
- PROTEAM Carbon Brush Set, For Backpack Vacuum (106904)
- PROTEAM Rectangular Upper Foam Pad (834043)
- SANITAIRE Brushroll Assembly For Upright Vacuum (173691)
- Proteam Vacuum Accessories