Shop All Vacuum Accessories
Proteam
Brush Removal Cover Assembly
Mfr # 841325
Zoro # G9073405
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Vacuum Brand ProTeam
- For Vacuum Type Backpack Vacuum
- For Use With Mfr. Model Number 107503, 107499
- Fits Models FreeFlex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proteam
- MFR # 841325
- Zoro # G9073405
- UPC # 693822413259
- Country of Origin China
- Category Vacuum Accessories
Details
Fits Vacuum Brand | ProTeam |
For Vacuum Type | Backpack Vacuum |
Item | Brush Removal Cover Assembly |
For Use With Mfr. Model Number | 107503, 107499 |
Fits Models | FreeFlex |
Description
Brush Removal Cover Assembly, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATUR BAG 3 gal Trash Bags, 0.65 mm, 20 PK (NT1025-X-00009)
- SPILLTECH Sorbents, 20 gal, 3 in x 42 in, Universal, Gray, Polypropylene (CCSO40)
- DYMON Foaming Oven Cleaner, 20 oz., Citrus, PK12 (34420)
- ETTORE 5 Ft. Brown Wooden Tapered Floor Squeegee Handle (1629)
- PROTEAM Floor Tools and Nozzles For Backpack Vac (836357)
- PROTEAM Natural Fiber, Hard, Floor Tool, 12" (103084)
- PROTEAM Air Duct Kit (105489)
- PROTEAM Extension Handle Clip (834724)
- PROTEAM HEPA Power Nozzle Cover, 1200XP (107283)
- PROTEAM Replacement Double Swivel Elbow Cuff 1.5" (101928)
- TENNANT Vacuum Attachment Kit, Use w/4VDW1 (190048)
- Proteam Vacuum Accessories