Shop All Vacuum Parts
Proteam
Base with Right Wheels, For FreeFlex
Mfr # 510662
Zoro # G8707192
product price: $65.03
/ea
$65.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Upright Vacuum
- Fits Vacuum Models FreeFlex
- Fits Vacuum Brand ProTeam
- For Use With Mfr. Model Number 107499, 107503
- Fits Models FreeFlex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 510662
- Zoro # G8707192
- UPC # 693822106625
- Country of Origin Mexico
- Category Vacuum Parts
Details
Item | Base with Right Wheels |
For Vacuum Type | Upright Vacuum |
Fits Vacuum Models | FreeFlex |
Fits Vacuum Brand | ProTeam |
For Use With Mfr. Model Number | 107499, 107503 |
Fits Models | FreeFlex |
Accessory Type | Base with Right Wheels |
Description
Base with Right Wheels, For Vacuum Type Upright Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models FreeFlex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS BOWMAN MFG CO Bottle Holder (BW100-0212)
- ARMOR ALL 16 Oz. Trigger Spray Multi Purpose Auto Interior Cleaner (14881B)
- AIR WICK Freshmatic Life Scents Ultra Refill, Paradise Retreat, 5.89 oz Aerosol Spray, PK6 (62338-91099)
- VACMASTER PROFESSIONAL Beast Series 14 gal.Stainless Steel Wet/Dry Vac (VJE1412SW 0201)
- PROTEAM Super Coach Pro 6, 6 qt. Backpack Vacuum w/ ProBlade Hard Surface Tool Kit (107534)
- PROTEAM Replacement Nut - Aluminum Wands (100099)
- PROTEAM Dome Filter Foam Media (510183)
- PROTEAM Exhaust Filter Door (843848)
- PROTEAM Shoe Kit (Xover Floor Tool) (107078)
- PROTEAM Screw, Phillips, 4mm x 35mm F/Base Cover (104497)
- JANITIZED Dri-Eaz F271 Stage 2 Prefilter 12pk (JAN-HVAC186)
- Proteam Vacuum Parts