Shop All Vacuum Accessories
Proteam
Backplate System Complete, Black
Mfr # 103166
Zoro # G9318891
product price: $96.84
/ea
Free Shipping & Returns
$96.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Vacuum Brand ProTeam
- For Vacuum Type Backpack Vacuum
- For Use With Mfr. Model Number Mfr. No. 107119,107104, 107114, 107602, 107603, 107604, 107118, 107103, 107108, 107113, 107605, 107606, 107607,106542, 103024, 107155, 100277, 100280, 107141, 107161, 107471
- Fits Models AviationVac, LineVacer, QuietPro BP, Super Coach, Super QuarterVac
- Fits Vacuum Models 100277, 100280, 103024, 106542, 107103, 107104, 107108, 107113, 107114, 107118, 107119, 107141, 107155, 107161, 107471, 107602, 107603, 107604, 107605, 107606, 107607
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 103166
- Zoro # G9318891
- UPC # 693822031668
- Country of Origin China
- Category Vacuum Accessories
Details
Fits Vacuum Brand | ProTeam |
For Vacuum Type | Backpack Vacuum |
Item | Backplate Harness System |
For Use With Mfr. Model Number | Mfr. No. 107119,107104, 107114, 107602, 107603, 107604, 107118, 107103, 107108, 107113, 107605, 107606, 107607,106542, 103024, 107155, 100277, 100280, 107141, 107161, 107471 |
Fits Models | AviationVac, LineVacer, QuietPro BP, Super Coach, Super QuarterVac |
Fits Vacuum Models | 100277, 100280, 103024, 106542, 107103, 107104, 107108, 107113, 107114, 107118, 107119, 107141, 107155, 107161, 107471, 107602, 107603, 107604, 107605, 107606, 107607 |
Accessory Type | Backplate Harness System |
Description
Backplate Harness System, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 100277, 100280, 103024, 106542, 107103, 107104, 107108, 107113, 107114, 107118, 107119, 107141, 107155, 107161, 107471, 107602, 107603, 107604, 107605, 107606, 107607
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 9 in Swivel Pad Holder, Orange (6472)
- MILWAUKEE TOOL Cartridge Filter, Fits Milwaukee 0880-20 Vacuum Models, HEPA, Wet/Dry (49-90-1900)
- MIDWEST RAKE Seal Coat Squeegee, 48", 82" Handle (76834)
- RUBBERMAID COMMERCIAL Collapsible X-Cart, Steel, 2-4 Bushel Cart, 24.1Wx35.7Dx34H, Blk/Slvr (1881781)
- PROTEAM Thermal Protector (102600)
- PROTEAM Stretch Hose with Cuffs, 1-1/2", Black (101705)
- PROTEAM Swivel Hose Cuff 1-1/2" (831577)
- PROTEAM Hose Assembly (510259)
- PROTEAM Two-Piece Wand with Cord Holder (106053)
- PROTEAM Carbon Brush Set, For Backpack Vacuum (106904)
- MULTI-FIT Replacement Bag Filters with Band for Select Husky, Stinger and Bucket Head Wet Dry Vacs, 3PK (VF2000)
- Proteam Vacuum Accessories