Shop All Vacuum Accessories
Proteam
Backplate Connection Set: 4 Screws w/ Washers, Stand Offs
Mfr # 100374
Zoro # G9317625
product price: $19.37
/ea
$19.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Vacuum Brand ProTeam
- For Vacuum Type Backpack Vacuum
- Fits Models LineVacer, MegaVac
- For Use With Mfr. Model Number Mfr. No. 105869, 105892,107137,107345,107138, 100277,100280, 107141, 107161, 107471
- Fits Vacuum Models 100277, 100280, 105869, 105892, 107137, 107138, 107141, 107161, 107345, 107471
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 100374
- Zoro # G9317625
- UPC # 693822003740
- Country of Origin China
- Category Vacuum Accessories
Details
Fits Vacuum Brand | ProTeam |
For Vacuum Type | Backpack Vacuum |
Item | Backplate Set |
Fits Models | LineVacer, MegaVac |
For Use With Mfr. Model Number | Mfr. No. 105869, 105892,107137,107345,107138, 100277,100280, 107141, 107161, 107471 |
Fits Vacuum Models | 100277, 100280, 105869, 105892, 107137, 107138, 107141, 107161, 107345, 107471 |
Description
Backplate Set, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 100277, 100280, 105869, 105892, 107137, 107138, 107141, 107161, 107345, 107471
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1,250 mL Foam Hand Soap Box, 4 PK (55KJ49)
- MONARCH Shop Towel Size Terry Wipers - COLOREDÂ 10 lb bag (N-C60-10BG)
- BEST SANITIZERS Secondary Container, 1 gal, refill not included (SA20000)
- TOUGH GUY 48 in L Dust Mop, 31 oz Dry Wt, Tabs/Pockets Connection, Looped-End, Yellow, Cotton/Polyester (1TZC3)
- PROTEAM Power Nozzle Base, 15" (834804)
- PROTEAM Static Dissipating Hose, 1-1/2", 78" (103172)
- PROTEAM Switch Box w/ Hook and Loop & Screws (106287)
- PROTEAM Brush Roll/12", For Upright Vacuum (841817)
- PROTEAM Cord Holder, For Backpack Vacuum (510738)
- PROTEAM Extension Tube Assembly (510258)
- CLEVA ACCESSORIES - DOMESTIC Cleva Accessories - Domestic 3 Pack 8 To 10 Gallon High Efficieny Vacuum Filter (VHBM)
- Proteam Vacuum Accessories