Shop All Vacuum Accessories
Proteam
60" Straight Extension Aluminum Wand
Mfr # 100104
Zoro # G3151961
product price: $93.68
/ea
Free Shipping & Returns
$93.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 1-1/2"
- Material Aluminum
- Length 60 in
- Width 1 1/2 in
- For Hose Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 100104
- Zoro # G3151961
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1-1/2" |
Length | 60 in |
Width | 1 1/2 in |
For Hose Diameter | 1 1/2 in |
Depth | 1 1/2 in |
Diameter | 1 1/2 in |
Details
Material | Aluminum |
Fits Vacuum Brand | ProTeam |
For Vacuum Type | Backpack Vacuum, Canister Vacuum |
Item | Extension Wands |
For Use With | 1-1/2" Vacuum Hose, 1-1/2" Tool Coupling |
Includes | Couplings |
Attachment Product Grouping | Extension Wands |
Fits Vacuum Models | 102266 |
Description
Extension Wands, For Hose Diameter 1 1/2 in, Material Aluminum, Length 60 in, Width 1 1/2 in, Depth 1 1/2 in, Diameter 1 1/2 in, For Vacuum Type Backpack Vacuum, Canister Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 102266, Includes Couplings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Wipes, Kimtech Prep, Wt, PK6, White, 12" x 12.5", 6 PK (06411)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, 1.3 mil, Gray, 100 PK (H6639PGK)
- HOSPECO 24" Snap On Dust Mop Handle, Aluminum (2505-SPH-ERPS-EA)
- GOFER PARTS Replacement Pad-Lok Pad Driver Kit For IPC Eagle SPPV01335 (GBRG18D104CN)
- PROTEAM Thermal Protector (102600)
- PROTEAM Motor Brush, For Upright Vacuum (835714)
- PROTEAM Blower Tool (106993)
- PROTEAM 14" Hard Surface Floor Tool with Horse Hair Brush (100614)
- PROTEAM Turbo Brush Carpet Tool, 11" (100117)
- PROTEAM Replacement Double Swivel Elbow Cuff 1-1/4" (102715)
- DAYTON Portable Wet/Dry Vacuum, 4 gal, 960 W (61HV78)
- Proteam Vacuum Accessories