Shop All Lab Instruments Parts
Proteam
59" One-Piece Friction Fit Aluminum Sidewinder Straight Wand
Mfr # 105695
Zoro # G2490428
product price: $90.44
/ea
Free Shipping & Returns
$90.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand ProTeam
- Fits Vacuum Models 42NA10, 42NA11
- Material Aluminum
- Length 59 1/2 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 105695
- Zoro # G2490428
- UPC # 693822056951
- Country of Origin United States
- Category Lab Instruments Parts
Dimensions
Length | 59 1/2 in |
Width | 2 in |
For Hose Diameter | 1 1/2 in |
Diameter | 1 1/2 in |
Depth | 2 in |
Details
Item | Extension Wand |
Fits Brand | ProTeam |
Fits Vacuum Models | 42NA10, 42NA11 |
Material | Aluminum |
Attachment Product Grouping | Extension Wands |
Fits Vacuum Brand | ProTeam |
For Vacuum Type | Backpack Vacuum, Canister Vacuum |
Description
Extension Wands, For Hose Diameter 1 1/2 in, Material Aluminum, Length 59 1/2 in, Width 2 in, Depth 2 in, Diameter 1 1/2 in, For Vacuum Type Backpack Vacuum, Canister Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 42NA10, 42NA11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Dispensing Cannula, Luer Lock, 2 In (851411)
- COVENTRY Swab, 3 1/4 in L, 2 3/4 in Hand L, PK500 (34860)
- ALLPOINTS Strip, Oil Test, 40/Vial (851350)
- ACUMEDIA Tryptic Soy Broth (7164-500g)
- SUBURBAN Suburban 050715 Universal Furnace Duct Collar (050715)
- TAYLOR Taylor R-0872-C Titrating Agent; 2 oz. (R-0872-C)
- TAYLOR TAYLOR R-0008-A TAYLOR No.8 TOTAL ALKALINITY (TTR0008A)
- GE Dishwasher Rinse and Detergent Module (WD12X10163)
- LEVITON PUL CHAN SCKT PRCLN 1PK (29816-00C)
- BENCHMARK SCIENTIFIC Replacement Sealing Ring, (Gl45), PK10 (B3000-RIN)
- MOERMAN Aquafill Kit (23884)
- Proteam Lab Instruments Parts