Shop All Handles, Frames and Braces
Proteam
56" Two-Piece, Two-Bend Aluminum Wand w/Button Lock
Mfr # 101338
Zoro # G5582888
product price: $78.87
/ea
Free Shipping & Returns
$78.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 100277, 103220, 106782, 107308, 107363
- Fits Brand ProTeam
- Material Aluminum
- Length 56 in
- Depth 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 101338
- Zoro # G5582888
- UPC # 693822013381
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Length | 56 in |
Depth | 17 in |
Width | 3 in |
Diameter | 1 1/2 in |
For Hose Diameter | 1 1/2 in |
Details
Item | Extension Wand |
For Use With Mfr. Model Number | 100277, 103220, 106782, 107308, 107363 |
Fits Brand | ProTeam |
Material | Aluminum |
Fits Vacuum Models | 100277, 103220, 106782, 107308, 107363 |
For Vacuum Type | Backpack Vacuum, Canister Vacuum |
Fits Vacuum Brand | ProTeam |
Attachment Product Grouping | Extension Wands |
Description
Extension Wands, For Hose Diameter 1 1/2 in, Material Aluminum, Length 56 in, Width 3 in, Depth 17 in, Diameter 1 1/2 in, For Vacuum Type Backpack Vacuum, Canister Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 100277, 103220, 106782, 107308, 107363
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARSAW CHEMICAL Maintain - Lemon, Floor Cleaner with neutral pH, Lemon Scent, 1-Gallon, 4PK (60447-0000004)
- KOHLER Artifacts Pivoting Toilet Tissue Hold (72573-BN)
- 3M Backer Pad, 20 in Dia, Black (18182)
- HYDE Flexible Brass Stripping Brush (46801)
- PROTEAM 2.5" Rectangular Dust Brush with 90/180 Degree Swivel (103089)
- PROTEAM 11" Crevice Tool (100107PT)
- PROTEAM Caster, ProGuard 4 (510109)
- PROTEAM Drum Latch, ProGuard 4 (826387)
- PROTEAM 13" Crevice Tool (103086)
- PROTEAM Motor Assembly, ProGuard 4 (509776-19)
- UNGER Handle, Mop (Alum, 55") (MH14G)
- Proteam Handles, Frames and Braces