Shop All Vacuum Accessories
Proteam
56" One-Piece, Two-Bend Aluminum Wand
Mfr # 100102
Zoro # G3854980
product price: $93.25
/ea
Free Shipping & Returns
$93.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 56 in
- Width 3 in
- For Hose Diameter 1 1/2 in
- Fits Vacuum Brand ProTeam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 100102
- Zoro # G3854980
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Length | 56 in |
Width | 3 in |
For Hose Diameter | 1 1/2 in |
Depth | 18 in |
Diameter | 1 1/2 in |
Details
Material | Aluminum |
Fits Vacuum Brand | ProTeam |
For Vacuum Type | Backpack Vacuum, Canister Vacuum |
Item | Extension Wand |
Attachment Product Grouping | Extension Wands |
Description
Extension Wands, For Hose Diameter 1 1/2 in, Material Aluminum, Length 56 in, Width 3 in, Depth 18 in, Diameter 1 1/2 in, For Vacuum Type Backpack Vacuum, Canister Vacuum, Fits Vacuum Brand ProTeam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Cleaner/Degreaser, 1 Gal Jug, Liquid (2046047)
- ZEP 140 lb Powder Hand Cleaner Drum (95744)
- DUSTLESS TECHNOLOGIES Disposble Filter Bag Seal For D1505, PK10, 10 PK (D1504)
- RUBBERMAID COMMERCIAL Dome Top Dometop Lid, Black (FG3975M2BLA)
- PROTEAM Backplate Connection Set (103282)
- PROTEAM SC Pro 6, Tool Kit, Floor Tool, Vac Station (107497)
- PROTEAM Spring, Detent, Upright Lock (104507)
- PROTEAM Brush Roll Power Nozzle 14" (104216)
- PROTEAM Replacement Double Swivel Elbow Cuff 1.5" (101928)
- PROTEAM Xover Floor Tool (107016)
- STANLEY Universal Floor Brush, 1-1/4 " (13-1505)
- Proteam Vacuum Accessories