Shop All Vacuum Accessories
This Product is Discontinued
Proteam
42" to 59" Aluminum Telescoping Wand (Discontinued)
Mfr # 106290
Zoro # G0555926
This Product is Discontinued
Key Features
- Material Aluminum
- Length 31"
- Width 3-1/2"
- For Hose Diameter 1 1/2 in
- Fits Vacuum Brand ProTeam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 106290
- Zoro # G0555926
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Length | 31" |
Width | 3-1/2" |
For Hose Diameter | 1 1/2 in |
Depth | 8-3/8" |
Diameter | 1 1/2 in |
Details
Material | Aluminum |
Fits Vacuum Brand | ProTeam |
For Vacuum Type | Backpack Vacuum, Canister Vacuum |
Item | Extension Wand |
Attachment Product Grouping | Extension Wands |
Description
Extension Wands, For Hose Diameter 1 1/2 in, Material Aluminum, Length 31 in, Width 3 1/2 in, Depth 8 3/8 in, Diameter 1 1/2 in, For Vacuum Type Backpack Vacuum, Canister Vacuum, Fits Vacuum Brand ProTeam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.