Shop All Handles, Frames and Braces
Proteam
2.5" Rectangular Dust Brush with 90/180 Degree Swivel
Mfr # 103089
Zoro # G5582845
original price:
$16.89
21% off
new price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 103024
- Fits Brand ProTeam
- Material Plastic
- Depth 2 3/4 in
- Length 4 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 103089
- Zoro # G5582845
- UPC # 693822030890
- Country of Origin Germany
- Category Handles, Frames and Braces
Dimensions
Depth | 2 3/4 in |
Length | 4 5/8 in |
Width | 2 in |
Diameter | 1 1/4 in |
For Hose Diameter | 1 1/4 in |
Details
Item | Dust Brush |
For Use With Mfr. Model Number | 103024 |
Fits Brand | ProTeam |
Material | Plastic |
Fits Vacuum Models | 103024 |
For Vacuum Type | Backpack Vacuum, Canister Vacuum |
Fits Vacuum Brand | ProTeam |
Attachment Product Grouping | Dust Brushes |
Description
Dust Brushes, For Hose Diameter 1 1/4 in, Material Plastic, Length 4 5/8 in, Width 2 in, Depth 2 3/4 in, Diameter 1 1/4 in, For Vacuum Type Backpack Vacuum, Canister Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 103024
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Power Cord (610974)
- WINDEX Original Scent Outdoor Glass Cleaner 128 oz Liquid (00300)
- COMET Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, 8 PK (30314)
- BIRDWELL Squeeze Mop Refill (381-24)
- PROTEAM Premium Hose Assembly with Cuffs (831337-6)
- PROTEAM 12" Carpet Tool with Scallops (103085)
- PROTEAM 24" to 40" Chrome Telescoping Wand w/ Button Lock (106343)
- PROTEAM Qwik Lock Fine Dust Cartridge Filter, Fits ProGuard 3-4 gal. (107178)
- PROTEAM Drum Latch, ProGuard 4 (826387)
- PROTEAM 13" Crevice Tool (103086)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Green, Aluminum (29372)
- Proteam Handles, Frames and Braces