Shop All Handles, Frames and Braces
Proteam
24" to 40" Chrome Telescoping Wand w/ Button Lock
Mfr # 106343
Zoro # G5582827
product price: $43.63
/ea
$43.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 103024
- Fits Brand ProTeam
- Length 26 in
- Material Aluminum
- Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 106343
- Zoro # G5582827
- UPC # 693822063430
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Length | 26 in |
Depth | 2 in |
Width | 1 1/2 in |
For Hose Diameter | 1 1/4 in |
Diameter | 1 1/4 in |
Details
Item | Extension Wand |
For Use With Mfr. Model Number | 103024 |
Fits Brand | ProTeam |
Material | Aluminum |
Fits Vacuum Models | 103024 |
Fits Vacuum Brand | ProTeam |
For Vacuum Type | Backpack Vacuum, Canister Vacuum |
Attachment Product Grouping | Extension Wands |
Description
Extension Wands, For Hose Diameter 1 1/4 in, Material Aluminum, Length 26 in, Width 1 1/2 in, Depth 2 in, Diameter 1 1/4 in, For Vacuum Type Backpack Vacuum, Canister Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 103024
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC BLUE ULTRA Bigfold Paper Towels, White, 10 PK (GPC33587)
- REMCO 9 in Pad Holder, Red, Polypropylene (55004)
- NOBLES/TENNANT SQUEEGEE - REAR .1875in APEX, FITS TN (1023329)
- GOLDEN STAR 5 in Wet Mop, Blue, PK3, AWM66LB5-3PK (AWM66LB5-3PK)
- PROTEAM 2.5" Rectangular Dust Brush with 90/180 Degree Swivel (103089)
- PROTEAM Qwik Lock Fine Dust Cartridge Filter, Fits ProGuard 3-4 gal. (107178)
- PROTEAM 56" Two-Piece, Two-Bend Aluminum Wand w/Button Lock (101338)
- PROTEAM Drum Latch, ProGuard 4 (826387)
- PROTEAM Xover Multi-Surface Telescoping Wand Tool Kit (107100)
- PROTEAM Premium Hose Assembly with Cuffs (831337-6)
- RUBBERMAID COMMERCIAL 47" Pad Holder, Gray, Yellow, Aluminum (FGQ59000YL00)
- Proteam Handles, Frames and Braces