Shop All Vacuum Accessories
Proteam
17" Crevice Tool
Mfr # 100108
Zoro # G3854965
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 17 in
- Width 1 3/8 in
- For Hose Diameter 1 1/2 in
- Fits Vacuum Brand ProTeam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proteam
- MFR # 100108
- Zoro # G3854965
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Length | 17 in |
Width | 1 3/8 in |
For Hose Diameter | 1 1/2 in |
Depth | 2 3/8 in |
Diameter | 1 1/2 in |
Details
Material | Plastic |
Fits Vacuum Brand | ProTeam |
For Vacuum Type | Backpack Vacuum, Canister Vacuum |
Item | Crevice Tool |
Attachment Product Grouping | Crevice Tools |
Description
Crevice Tools, For Hose Diameter 1 1/2 in, Material Plastic, Length 17 in, Width 1 3/8 in, Depth 2 3/8 in, Diameter 1 1/2 in, For Vacuum Type Backpack Vacuum, Canister Vacuum, Fits Vacuum Brand ProTeam
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE 36 in Curved Aluminum Heavy Duty Floor Squeegee (55041)
- RUBBERMAID Recycling Tote Blue 14G (571473BLUE)
- UNGER 6 in Tube Wet Mop, 16 oz Dry Wt, Quick Change Connection, Cut-End, Green, Microfiber, ST450 (ST450)
- HOBART Grease - Food Grade (00-833652)
- PROTEAM Turbo Brush 1.25 Wand Tool Kit (100135)
- PROTEAM Static-Dissipating Hose w/ Straight Cuffs (100505)
- PROTEAM Brush Roll Power Nozzle 14" (104216)
- PROTEAM 14" Hard Surface Floor Tool with Horse Hair Brush (100614)
- PROTEAM GoFit Blower Door Accessory (107676)
- PROTEAM Right-hand Shoulder Strap (834059)
- PROTEAM Nut Washer Cap (813836-1)
- Proteam Vacuum Accessories