Shop All Vacuum Parts
Proteam
14" Hard Surface Tool with Nylon Brush
Mfr # 100623
Zoro # G4364860
product price: $69.78
/ea
$69.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Backpack Vacuum
- Fits Brand ProTeam
- Material Plastic
- Width 2 3/4 in
- Fits Vacuum Brand ProTeam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 100623
- Zoro # G4364860
- Country of Origin United States
- Category Vacuum Parts
Dimensions
Width | 2 3/4 in |
For Hose Diameter | 1 1/2 in |
Depth | 4 1/2 in |
Diameter | 1 1/2 in |
Length | 14 1/2 in |
Details
Item | Floor Tools and Nozzles |
For Vacuum Type | Backpack Vacuum |
Fits Brand | ProTeam |
Material | Plastic |
Fits Vacuum Brand | ProTeam |
Attachment Product Grouping | Floor Tools and Nozzles |
Description
Floor Tools and Nozzles, For Hose Diameter 1 1/2 in, Material Plastic, Length 14 1/2 in, Width 2 3/4 in, Depth 4 1/2 in, Diameter 1 1/2 in, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANITIZED Filter Bag, Proteam 10Qt. 100331, PK10, 2-ply, Micro Filter, 10 PK (JAN-PTMV-2(10))
- ROYAL BASKET TRUCKS X-Frame Cart, 6 Bu, GR Vinyl, Towels (R06-GGX-XTA-3ONN)
- TOUGH GUY 36 in L Dust Mop, Slide On Connection, Looped-End, Green, Microfiber, 6PVU7 (6PVU7)
- DISCO Bristle Horse Hair Acid Brush 3/8" W 3/4" Trim 6" L 144 Bx PK144 (12194)
- PROTEAM Waist Belt Set, For Backpack Vacuum (510301)
- PROTEAM 1 Power Cord Assembly Complete w/Strain Relief (100641)
- PROTEAM 54" Two-Piece Friction Fit One-Bend Aluminum Wand w/ Button Lock (102266)
- PROTEAM High Filtration Discs for Dome Filter 2/PK (101220)
- PROTEAM Super Coach Pro 10, 10 qt. Backpack Vacuum w/ ProBlade Carpet Tool Kit (107536)
- PROTEAM Screw, Phillips, 4mm x 35mm F/Base Cover (104497)
- EUREKA / SANITAIRE UPRIGHT - BELT - VACUUM, 30563A (52100C)
- Proteam Vacuum Parts