Shop All Vacuum Accessories
Proteam
14" Hard Surface Floor Tool with Horse Hair Brush
Mfr # 100614
Zoro # G3854938
product price: $75.02
/ea
Free Shipping & Returns
$75.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 1-1/2"
- Material Plastic
- Length 14 1/2 in
- Width 3 1/2 in
- For Hose Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 100614
- Zoro # G3854938
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1-1/2" |
Length | 14 1/2 in |
Width | 3 1/2 in |
For Hose Diameter | 1 1/2 in |
Depth | 3 3/4 in |
Diameter | 1 1/2 in |
Details
Material | Plastic |
Fits Vacuum Brand | ProTeam |
For Vacuum Type | Backpack Vacuum, Canister Vacuum |
For Use With | 1-1/2" Vacuum Hose |
Item | Dust Brush |
Attachment Product Grouping | Dust Brushes |
Description
Dust Brushes, For Hose Diameter 1 1/2 in, Material Plastic, Length 14 1/2 in, Width 3 1/2 in, Depth 3 3/4 in, Diameter 1 1/2 in, For Vacuum Type Backpack Vacuum, Canister Vacuum, Fits Vacuum Brand ProTeam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIERE PADS Floor Pads, 20", Aqua, PK5 (PAD 4020 AQU)
- ZEP Floor Stripper, Size 5 gal., Pail (107135)
- RUBBERMAID COMMERCIAL 47" Pad Holder, Gray, Yellow, Aluminum (FGQ59000YL00)
- ZEP Coil Cleaner, Clear, 1 gal., Liquid, PK4 (120324)
- PROTEAM 11" Turbo Brush (103608)
- PROTEAM Electrified Hose (103456)
- PROTEAM Rectangular Upper Foam Pad (834043)
- PROTEAM Two-Piece Wand with Cord Holder (106053)
- PROTEAM Handle Assembly (833691)
- PROTEAM GoFit Blower Door Accessory (107676)
- PROTEAM Shoe Kit, Xover Performance Floor Tool (107076)
- Proteam Vacuum Accessories