Shop All Handles, Frames and Braces
Proteam
13" Curved Chrome Wand w/ Button Lock
Mfr # 103505
Zoro # G5582836
product price: $25.04
/ea
$25.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 103024
- Fits Brand ProTeam
- Width 1 5/8 in
- Length 12 7/8 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 103505
- Zoro # G5582836
- UPC # 693822035055
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Width | 1 5/8 in |
Length | 12 7/8 in |
Depth | 4 in |
Diameter | 1 1/4 in |
For Hose Diameter | 1 1/4 in |
Details
Item | Extension Wand |
For Use With Mfr. Model Number | 103024 |
Fits Brand | ProTeam |
Material | Aluminum |
Fits Vacuum Models | 103024 |
For Vacuum Type | Backpack Vacuum, Canister Vacuum |
Attachment Product Grouping | Extension Wands |
Fits Vacuum Brand | ProTeam |
Description
Extension Wands, For Hose Diameter 1 1/4 in, Material Aluminum, Length 12 7/8 in, Width 1 5/8 in, Depth 4 in, Diameter 1 1/4 in, For Vacuum Type Backpack Vacuum, Canister Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 103024
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE SEALANTS Acidic Cleaner, Bottle, 32 oz., PK6 (HDAC6QT)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Mandarin Orange, PK4 (FG402093)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, Jumbo Perforated Roll, Mod Absorb, 9 3/4 x 13 1/2 in Sheets, 130 Sheets, Blue, 12 Pk (35411)
- VIKAN VIKAN Red 10" Polypropylene Bench Squeegee, Width: 9.84" (77114)
- PROTEAM 24" to 40" Chrome Telescoping Wand w/ Button Lock (106343)
- PROTEAM 13" Crevice Tool (103086)
- PROTEAM Xover Multi-Surface Two-Piece Wand Tool Kit (107098)
- PROTEAM 36" One-Bend Bulk Pick-Up Tool (100150)
- PROTEAM Caster, ProGuard 4 (510109)
- PROTEAM 56" Two-Piece, Two-Bend Aluminum Wand w/Button Lock (101338)
- IPC EAGLE Cleano Green Spot Pad 10 Inch (FRAN01108)
- Proteam Handles, Frames and Braces