Shop All Handles, Frames and Braces
Proteam
13" Crevice Tool
Mfr # 103086
Zoro # G5582860
original price:
$13.99
11% off
new price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 103024
- Fits Brand ProTeam
- Length 13 in
- Depth 1 3/8 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 103086
- Zoro # G5582860
- UPC # 693822030869
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Length | 13 in |
Depth | 1 3/8 in |
Width | 1 3/8 in |
For Hose Diameter | 1 1/4 in |
Diameter | 1 1/4 in |
Details
Item | Crevice Tool |
For Use With Mfr. Model Number | 103024 |
Fits Brand | ProTeam |
Material | Plastic |
Fits Vacuum Models | 103024 |
Attachment Product Grouping | Crevice Tools |
For Vacuum Type | Backpack Vacuum, Canister Vacuum |
Fits Vacuum Brand | ProTeam |
Description
Crevice Tools, For Hose Diameter 1 1/4 in, Material Plastic, Length 13 in, Width 1 3/8 in, Depth 1 3/8 in, Diameter 1 1/4 in, For Vacuum Type Backpack Vacuum, Canister Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 103024
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR TOOLS Gator Tools 36" Medium .015" Poly Br (GF11617)
- DAYTON General Purpose Wet/Dry Vacuum, 6 gal, 1,080 W (61HV81)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Red, Cotton/Synthetic, PK6 (FGD25306RD00)
- KURLY KATE Brass Scrubber, PK72 (7380550)
- PROTEAM Intercept Micro Filter Bag, Fits ProGuard Wet/Dry 4 gal 3/PK (107182)
- PROTEAM Diffuser, ProGuard 4 (830098)
- PROTEAM Motor Assembly, ProGuard 4 (509776-19)
- PROTEAM 12" Carpet Tool with Scallops (103085)
- PROTEAM Qwik Lock Fine Dust Cartridge Filter, Fits ProGuard 3-4 gal. (107178)
- PROTEAM Xover Multi-Surface Two-Piece Wand Tool Kit (107098)
- XERO SteveOnator Pole 40 Foot (209-20-332)
- Proteam Handles, Frames and Braces