Shop All Handles, Frames and Braces
Proteam
12" Carpet Tool with Scallops
Mfr # 103085
Zoro # G5582879
$40.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 103024
- Fits Brand ProTeam
- Depth 5 1/8 in
- Material Plastic
- Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proteam
- MFR # 103085
- Zoro # G5582879
- UPC # 693822030852
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Depth | 5 1/8 in |
Width | 2 1/2 in |
Length | 12 1/4 in |
Diameter | 1 1/4 in |
For Hose Diameter | 1 1/4 in |
Details
Item | Floor Tools and Nozzles |
For Use With Mfr. Model Number | 103024 |
Fits Brand | ProTeam |
Material | Plastic |
Fits Vacuum Models | 103024 |
Attachment Product Grouping | Floor Tools and Nozzles |
Fits Vacuum Brand | ProTeam |
For Vacuum Type | Backpack Vacuum, Canister Vacuum |
Description
Floor Tools and Nozzles, For Hose Diameter 1 1/4 in, Material Plastic, Length 12 1/4 in, Width 2 1/2 in, Depth 5 1/8 in, Diameter 1 1/4 in, For Vacuum Type Backpack Vacuum, Canister Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 103024
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOP TOUGH Concrete Washout Bags - Open Top, Flat Bottom 3300 Lbs PP w/Plastic Liner, 40 x 40 x 24 - Pack Of 5 (GLWB404024-5)
- TENNANT HEPA Filter (1016503)
- TENNANT Rotary Brush, 26 in Dia, White (1041102)
- PROTOCHEM LABORATORIES Lift Station Degreaser Citrus Concentrate, 30 gal., Drum (PC-133B-30)
- PROTEAM Diffuser, ProGuard 4 (830098)
- PROTEAM Caster, ProGuard 4 (510109)
- PROTEAM Filter Cage and Float Assembly, ProGuard 4 (510108)
- PROTEAM 14" Carpet Floor Tool with Scallops (100147)
- PROTEAM Blower Wheel, Washer, Spacer & Nut (510124)
- PROTEAM Xover Multi-Surface Telescoping Wand Tool Kit (107100)
- XERO 55 in Extension Pole, carbon fiber (209-20-223)
- Proteam Handles, Frames and Braces