Shop All Vacuum Accessories
Proteam
11" Turbo Brush
Mfr # 103608
Zoro # G0555941
Free Shipping & Returns
$134.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 1-1/2"
- Material Plastic
- Length 12 in
- Width 4 in
- For Hose Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proteam
- MFR # 103608
- Zoro # G0555941
- Country of Origin Poland
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1-1/2" |
Length | 12 in |
Width | 4 in |
For Hose Diameter | 1 1/2 in |
Depth | 10 in |
Diameter | 1 1/2 in |
Details
Material | Plastic |
Fits Vacuum Brand | ProTeam |
For Vacuum Type | Backpack Vacuum |
For Use With | Mfr. No. 102266 |
Item | Dust Brush |
Fits Vacuum Models | 102266 |
Attachment Product Grouping | Dust Brushes |
Description
Dust Brushes, For Hose Diameter 1 1/2 in, Material Plastic, Length 12 in, Width 4 in, Depth 10 in, Diameter 1 1/2 in, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 102266
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOVER Vacuum Cleaner, 7.4 Amps, 10" W Nozzle, 33-1/2' Cord, BK/OE (HVRCH30000)
- WEILER 18" Medium Sweep Floor Brush Black Tampico Fill (42007)
- CLOROX Urine Remover for Stains and Odors, 32 oz Spray Bottle, PK9, 9PK (31036)
- SCRUBBING BUBBLES Power Stain Destroyer Toilet Bowl Disinfectant, Rainshower Scent, 24 oz Bottle, 6PK (309110)
- PROTEAM Electrified Hose Assembly, 3 Wire (103434)
- PROTEAM 3" Dust Brush (100110)
- PROTEAM Carbon Brush Set for ProForce Motor (105281)
- PROTEAM Reducer Cuff 1-1/4" to 1-1/2" (100112)
- PROTEAM UPRIGHT - VAC HOSE - BLACK 1-1/2 in. X 48 in. ANTI-STATIC HOSE (103048)
- PROTEAM SC Pro 6, Tool Kit, Floor Tool, Vac Station (107497)
- SHOP-VAC Vacuum Filter, Foam, Reusable (9052633)
- Proteam Vacuum Accessories