Shop All Handles, Frames and Braces
Proteam
11" Crevice Tool
Mfr # 100107PT
Zoro # G5582687
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand ProTeam
- For Use With Mfr. Model Number 103220, 107363
- Width 1 5/8 in
- Depth 2 1/4 in
- Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proteam
- MFR # 100107PT
- Zoro # G5582687
- UPC # 693822001074
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Width | 1 5/8 in |
Depth | 2 1/4 in |
Length | 11 in |
Diameter | 1 1/2 in |
For Hose Diameter | 1 1/2 in |
Details
Item | Crevice Tool |
Fits Brand | ProTeam |
For Use With Mfr. Model Number | 103220, 107363 |
Material | Plastic |
Fits Vacuum Models | 103220, 107363 |
For Vacuum Type | Backpack Vacuum, Canister Vacuum |
Attachment Product Grouping | Crevice Tools |
Fits Vacuum Brand | ProTeam |
Description
Crevice Tools, For Hose Diameter 1 1/2 in, Material Plastic, Length 11 in, Width 1 5/8 in, Depth 2 1/4 in, Diameter 1 1/2 in, For Vacuum Type Backpack Vacuum, Canister Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 103220, 107363
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RBL PRODUCTS ANTI-STATIC PREP TECH WIPES (RBUSB4PNT)
- TENNANT Floor Machine Brush, 14 in Dia, White (87333)
- KRUD KUTTER House Wash, 32 oz. (HW32H4)
- SPARTA 2.5 in W Deck Scrub, Blue, Polypropylene (41722EC14)
- PROTEAM 5.5" Upholstery Tool with Removable Brush (103087)
- PROTEAM Diffuser, ProGuard 4 (830098)
- PROTEAM 13" Crevice Tool (103086)
- PROTEAM Cord Assembly, ProGuard 4 (829719-4)
- PROTEAM Premium Hose Assembly with Cuffs (831337-6)
- PROTEAM Restaurant Tool Kit (100727)
- BRUSKE PRODUCTS Bolt-On Handle, Wood, 60 x 1-1/8 in. (6031-R)
- Proteam Handles, Frames and Braces