No Product Image Available

Proteam

107422 Super CoachVac 10 Qt. Backpack Vacuum with 107420 Tool Kit - 120V


product price: $1,202.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Easily clean all throughout your establishment using the ProTeam 107422 Super CoachVac 10 qt. backpack vacuum with cleaning service tool kit! This easy-to-transport unit only weighs 11 lb. and makes it easy to clean around and under tables chairs and other furniture. It boasts a high-powered motor that removes more soil from carpet up to three times faster than traditional upright vacuums. With a bright yellow 50' extension cord you can travel further around your space and allow for quick identification so there are no accidental trips on the cord.This vacuum is ergonomically designed to distribute weight across the hips for comfort and a thermal protector shut-off switch prevents the motor from overheating. It comes with a turbo brush that pulls deep down dirt from carpets a telescoping wand for maximum comfort and a hard floor tool with a felt brush that's perfect for use on hardwood floors and polished finishes. Plus this unit comes with a dusting brush that gently removes particles from lampshades blinds and shelves two micro filter bags to lock in vacuumed up debris and dirt and a crevice tool to get every particle - even in the nooks and crannies! Conveniently house everything in the included mesh storage bag so you never misplace any pieces!Kit Includes:- Super CoachVac 10 qt. backpack vacuum with hose- 2 Intercept Micro Filter Bag- Crevice tool- Soft dusting brush- Claw nozzle- Turbo brush- Hard floor tool- Telescoping wand- 50' extension cord- Literature kit- Mesh storage bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.