No Product Image Available

Proteam

107104 10 Qt. Super CoachVac HEPA Backpack Vacuum Cleaner


product price: $900.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Easily clean all throughout your establishment using the ProTeam 107104 10 qt. Super CoachVac HEPA backpack vacuum cleaner with Xover performance floor tool kit! This easy-to-transport unit weighs 11 lb. and makes it easy to clean around and under tables chairs and other furniture. Its HEPA filtration feature works with ProTeam's four level filtration system to capture up to 99.97% of airborne particles 0.3 microns or larger ensuring you have the cleanest environment possible.This vacuum is ergonomically designed to distribute weight across the hips for comfort and a thermal protector shut-off switch prevents the motor from overheating. It comes with a 1 1/2'' diameter static-dissipating hose 50 foot extension cord and two Intercept Micro filters. It boasts a high-powered motor that removes more soil from carpet up to three times faster than traditional upright vacuums. Plus an integrated tool belt keeps accessories within easy reach for maximum ease!Kit Includes:- Super CoachVac HEPA Vacuum and hose- 14'' Xover performance floor tool- 56'' two piece two bend aluminum wand with button lock- 17'' crevice tool- 3'' dust brush with reducer- 5'' upholstery tool- 2 micro filter bags- 50' extension cord- literature kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.