Shop All Tarps
Protarp
8 ft x 10 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene
Mfr # PT-106-8X10
Zoro # G709980518
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polethene
- Tarp Resistant Features Waterproof, UV Resistant, Rip and Tear Proof
- Tarp Material Polyethylene
- Thickness 16 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 8 ft x 10 ft |
Tarp Finished Length | 8 ft |
Tarp Finished Width | 10 ft |
Details
Color | Black |
Material | Polethene |
Tarp Resistant Features | Waterproof, UV Resistant, Rip and Tear Proof |
Tarp Material | Polyethylene |
Thickness | 16 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Metal |
Grommet Spacing | 18 in |
Water Resistant/Waterproof | Water Resistant |
Features | Grommets, Waterproof, Washable, Reusable, Double Sided |
Durability | Heavy duty |
Distance Between Grommets | 18 in |
Grade | Commercial |
Shape | Rectangle |
Description
8 ft. x 10 ft. Black Polyethylene Heavy Duty 16 Mil Tarp,Waterproof,UV Resistant,Rip and Tear Proof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMSCO GROUP 100ft Commercial Grade Expandable Hose with Spray Nozzle, Will Not Kink, Lightweight, Easy to Store (1545-100-1)
- HUSQVARNA Lawn Edger, 8" Blade Dia., 17.3 fl oz (525ECS)
- SPALDING Basketball Rack, Chrome (411-602)
- STENS 1/4" Pp Washer Composite Spray Nozzle 15 Angle & Nozzle Sz 4 (758-079)
- PROTARP 50 ft x 100 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-50X100)
- PROTARP 10 ft x 12 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-10X12)
- PROTARP 12 ft x 16 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-12X16)
- PROTARP 30 ft x 60 ft Heavy Duty 16 Mil Tarp, Green/Black, Polyethylene (PT-103-30X60)
- PROTARP 40 ft x 80 ft Heavy Duty 22 Mil Tarp, Green/Black, Polyethylene (PT-203-40X80)
- PROTARP 40 ft x 60 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-105-40X60)
- TARPCO SAFETY 8 ft L x 0.5 mm H x 6 ft W Heavy Duty 7 Mil Tarp, Silver/Black, Polyethylene (TS-201-6X8)
- Protarp Tarps