Shop All Tarps
Protarp
6 ft x 8 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene
Mfr # PT-106-6X8
Zoro # G109980484
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Resistant Features Waterproof, UV Resistant, Rip and Tear Proof
- Color Black
- Material Polethene
- Tarp Material Polyethylene
- Thickness 16 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 6 ft x 8 ft |
Tarp Finished Length | 6 ft |
Tarp Finished Width | 6 ft |
Details
Tarp Resistant Features | Waterproof, UV Resistant, Rip and Tear Proof |
Color | Black |
Material | Polethene |
Tarp Material | Polyethylene |
Thickness | 16 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Metal |
Grommet Spacing | 18 in |
Water Resistant/Waterproof | Water Resistant |
Features | Grommets, Waterproof, Washable, Reusable, Double Sided |
Shape | Rectangle |
Durability | Heavy duty |
Distance Between Grommets | 18 in |
Grade | Commercial |
Description
6 ft. x 8 ft. Black Polyethylene Heavy Duty 16 Mil Tarp,Waterproof,UV Resistant,Rip and Tear Proof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAZEBO PENGUIN Florence Wall Mounted Solarium 8x12 Polycarbonate Roof (W1207-12)
- SILKY SAWS Silky POCKETBOY 130 Medium Teeth (340-13)
- ILC Replacement for Fisher Price Dgl23 PAW Patrol Fire Truck Label Sheet FOR Firetruck (dgl23) (DGL23 PAW PATROL FIRE TRUCK LABEL SHEET FOR FIRET)
- NYLGLO Arkansas Flag, 4x6 Ft, Nylon (140370)
- PROTARP 8 ft x 10 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-8X10)
- PROTARP 16 ft x 20 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-16X20)
- PROTARP 40 ft x 80 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-40X80)
- PROTARP 24 ft x 24 ft Heavy Duty 16 Mil Tarp, Green/Black, Polyethylene (PT-103-24X24)
- PROTARP 10 ft x 12 ft Heavy Duty 16 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-101-10X12)
- PROTARP 20 ft x 40 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-20X40)
- ERICKSON Tarp, brown, 100% cotton (57076)
- Protarp Tarps