Shop All Tarps
Protarp
50 ft x 100 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene
Mfr # PT-106-50X100
Zoro # G909980523
product price: $899.95
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$899.95
Free 30-Day Returns
Key Features
- Material Polethene
- Tarp Resistant Features Waterproof, UV Resistant, Rip and Tear Proof
- Color Black
- Tarp Material Polyethylene
- Thickness 16 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 50 ft x 100 ft |
Tarp Finished Length | 50 ft |
Tarp Finished Width | 50 ft |
Details
Material | Polethene |
Tarp Resistant Features | Waterproof, UV Resistant, Rip and Tear Proof |
Color | Black |
Tarp Material | Polyethylene |
Thickness | 16 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Metal |
Grommet Spacing | 18 in |
Water Resistant/Waterproof | Water Resistant |
Features | Grommets, Waterproof, Washable, Reusable, Double Sided |
Durability | Heavy duty |
Distance Between Grommets | 18 in |
Grade | Commercial |
Shape | Rectangle |
Description
50 ft.x100 ft. Black Polyethylene Heavy Duty 16 Mil Tarp,Waterproof,UV Resistant,Rip and Tear Proof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREST-O-FIT Prest-O-Fit 5-0263 Decorian 3-Piece RV Rug Set - Peppercorn (5-0263)
- BRIGGS & STRATTON Needle and Seat Kit (398188)
- STENS Air Filter For Briggs & Stratton 290000 294000 303400 303700 (100-131)
- OREGON Fuel Cap SCAG (07-315)
- PROTARP 12 ft x 12 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-12X12)
- PROTARP 10 ft x 12 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-10X12)
- PROTARP 8 ft x 10 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-8X10)
- PROTARP 40 ft x 80 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-40X80)
- PROTARP 30 ft x 50 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-30X50)
- PROTARP 50 ft x 50 ft Heavy Duty 22 Mil Tarp, Green/Black, Polyethylene (PT-203-50X50)
- CORE TARPS 50 ft L x 0.5 mm H x 30 ft W Heavy Duty 16 Mil Tarp, White, Polyethylene (CT-304-30X50)
- Protarp Tarps