Shop All Tarps
Protarp
40 ft x 80 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene
Mfr # PT-106-40X80
Zoro # G409980498
product price: $629.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$629.99
Free 30-Day Returns
Key Features
- Material Polethene
- Tarp Resistant Features Waterproof, UV Resistant, Rip and Tear Proof
- Color Black
- Tarp Material Polyethylene
- Thickness 16 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 40 ft x 80 ft |
Tarp Finished Length | 40 ft |
Tarp Finished Width | 40 ft |
Details
Material | Polethene |
Tarp Resistant Features | Waterproof, UV Resistant, Rip and Tear Proof |
Color | Black |
Tarp Material | Polyethylene |
Thickness | 16 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Metal |
Grommet Spacing | 18 in |
Water Resistant/Waterproof | Water Resistant |
Features | Grommets, Waterproof, Washable, Reusable, Double Sided |
Distance Between Grommets | 18 in |
Grade | Commercial |
Shape | Rectangle |
Durability | Heavy duty |
Description
40 ft. x 80 ft. Black Polyethylene Heavy Duty 16 Mil Tarp,Waterproof,UV Resistant,Rip and Tear Proof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Rod-Belt Keeper (747-05011)
- LOGO BRANDS San Francisco 49ers 24 Can Cooler (627-63)
- SWISHER Cable-Operator Presence, Briggs (2034B)
- CORONA TOOLS Bypass Lopper, 3-1/2"Blade L, 32"Overall L (AL15148)
- PROTARP 40 ft x 40 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-40X40)
- PROTARP 10 ft x 12 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-10X12)
- PROTARP 10 ft x 20 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-10X20)
- PROTARP 20 ft x 35 ft Heavy Duty 22 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-205-20X35)
- PROTARP 8 ft x 10 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-105-8X10)
- PROTARP 50 ft x 50 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene (PT-105-50X50)
- TARPS NOW 8 ft x 30 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-0830)
- Protarp Tarps