Shop All Tarps
Protarp
40 ft x 40 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene
Mfr # PT-106-40X40
Zoro # G209980483
product price: $319.95
/ea
Free Shipping & Returns
$319.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polethene
- Color Black
- Tarp Resistant Features Waterproof, UV Resistant, Rip and Tear Proof
- Tarp Material Polyethylene
- Thickness 16 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 40 ft x 40 ft |
Tarp Finished Length | 40 ft |
Tarp Finished Width | 40 ft |
Details
Material | Polethene |
Color | Black |
Tarp Resistant Features | Waterproof, UV Resistant, Rip and Tear Proof |
Tarp Material | Polyethylene |
Thickness | 16 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Metal |
Grommet Spacing | 18 in |
Water Resistant/Waterproof | Water Resistant |
Features | Grommets, Waterproof, Washable, Reusable, Double Sided |
Shape | Rectangle |
Grade | Commercial |
Durability | Heavy duty |
Distance Between Grommets | 18 in |
Description
40 ft. x 40 ft. Black Polyethylene Heavy Duty 16 Mil Tarp,Waterproof,UV Resistant,Rip and Tear Proof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST 12 in. L X 5.75 in. H Resin Brown Decorative Garden Border (BSE10BR)
- MTD Blade - 19 Mulchi (942-0739)
- ARGEE CORP Argee Corp RG155 Table Top Gardener Portable Potting Tray (RG155)
- EARTHWISE 16" 13.5A Tiller (TC70016EW)
- PROTARP 16 ft x 20 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-16X20)
- PROTARP 40 ft x 80 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-40X80)
- PROTARP 25 ft x 40 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-25X40)
- PROTARP 12 ft x 20 ft Heavy Duty 22 Mil Tarp, Green/Black, Polyethylene (PT-203-12X20)
- PROTARP 24 ft x 36 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-24X36)
- PROTARP 24 ft x 64 ft Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-102-24X64)
- TARPS NOW 30 ft x 30 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-3030)
- Protarp Tarps