Shop All Tarps
Protarp
30 ft x 60 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene
Mfr # PT-106-30X60
Zoro # G509980497
Free Shipping & Returns
$359.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polethene
- Color Black
- Tarp Resistant Features Waterproof, UV Resistant, Rip and Tear Proof
- Tarp Material Polyethylene
- Thickness 16 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Finished Size | 30 ft x 60 ft |
Tarp Finished Length | 30 ft |
Tarp Finished Width | 30 ft |
Details
Material | Polethene |
Color | Black |
Tarp Resistant Features | Waterproof, UV Resistant, Rip and Tear Proof |
Tarp Material | Polyethylene |
Thickness | 16 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Metal |
Grommet Spacing | 18 in |
Water Resistant/Waterproof | Water Resistant |
Features | Grommets, Waterproof, Washable, Reusable, Double Sided |
Distance Between Grommets | 18 in |
Grade | Commercial |
Durability | Heavy duty |
Shape | Rectangle |
Description
30 ft. x 60 ft. Black Polyethylene Heavy Duty 16 Mil Tarp,Waterproof,UV Resistant,Rip and Tear Proof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND GROUP BY VALTERRA Diamond Group By Valterra Products DG71203VP Bulb Repl F/1076 Clear (2 Pack) (DG71203VP)
- WOODLINK LTD Woodlink 15in. Audubon 6 Port Seed Tube Feeder NATUBE12 (NATUBE12)
- HONDA Gas Engine, 3600 rpm, 6.4 qt. Fuel Cap. (GX270QA2)
- KAMADO JOE Grill Grate Ss Kj (KJ-HCG)
- PROTARP 12 ft x 16 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-12X16)
- PROTARP 50 ft x 100 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-50X100)
- PROTARP 40 ft x 80 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-40X80)
- PROTARP 40 ft x 80 ft Heavy Duty 16 Mil Tarp, White, Polyethylene (PT-104-40X80)
- PROTARP 6 ft x 8 ft Heavy Duty 16 Mil Tarp, Green/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-103-6X8)
- PROTARP 40 ft x 80 ft Heavy Duty 16 Mil Tarp, Silver/Black, Polyethylene (PT-101-40X80)
- CORE TARPS 10 ft L x 0.5 mm H x 8 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-8X10)
- Protarp Tarps